Sign In or Register to view pricing and more.
Documents & Guides
Programmable Freeze Protection Thermostat, 100-277V, 30A, 2-Pole, NEMA 4X Enclosure
Overview
Programmable Freeze Protection Thermostat, 100-277V, 30A, 2-Pole, NEMA 4X Enclosure
nVent RAYCHEM ECW-GF is an electronic line sensing or ambient thermostat with integrated 30 mA ground-fault protection, for self-regulating heating cables in pipe freeze protection, flow maintenance, frost heave protection or floor heating applicatio ns. Optional remote display panel, RAYCHEM ECW-GF-DP.
Also known as: 715629007285, ECW-GF, Thermistor
Specifications
Material: | Plastic |
Volts AC Range: | 208, 240, 120 |
IP/NEMA Rating: | NEMA 4X |
Material: | Plastic |
IP/NEMA Rating: | NEMA 4X |
Volts AC Range: | 208, 240, 120 |
Customer Reviews
No reviews for this product
(0)