Dry Area Heat Cable

16 Found
Nelson Heat Trace

Self-Regulating Heater Cable, 230 Volt

Item #: 785346
CAT #: HLT210J
UPC:
Sign In or Register to view pricing and more.
Nelson Heat Trace

SELF-REGULATING CABLE

Item #: 653839
CAT #: LT10CB
UPC:
Sign In or Register to view pricing and more.
Nelson Heat Trace

Heater Cable, Self-Reg, 208-277 VAC

Item #: 290988
CAT #: HLT10-J
UPC:
Sign In or Register to view pricing and more.
Easyheat

EAS NPRO-100 Freeze Free 100 FT Pack

Item #: 724705
CAT #: NPRO-100
UPC: 013627107991
Sign In or Register to view pricing and more.
Nelson Heat Trace

Heater Cable, Type LT, 230V

Item #: 336948
CAT #: LT210-J
UPC:
Sign In or Register to view pricing and more.
nVent Raychem

50' 6W Heat Cable

Item #: 347275
CAT #: H611050
UPC: 715629000132
Sign In or Register to view pricing and more.
Easyheat

48-55 ft² Cable Kit

Item #: 134801
CAT #: DFT2053
UPC: 013627016231
Sign In or Register to view pricing and more.
nVent Raychem

Self-Regulating Heating Cable, 208-277V

Item #: 1920051
CAT #: 5XLE2-CR
UPC: 715629421203
Sign In or Register to view pricing and more.
nVent Raychem

RCH H611100 6W 120V 100FT HEAT CBL

Item #: 524868
CAT #: H611100
UPC: 715629000149
Sign In or Register to view pricing and more.
nVent Raychem

Edge Self-Regulating Heating Cable, 208-277V

Item #: 2147849
CAT #: 8XLE2-CR
UPC: 715629421227
Sign In or Register to view pricing and more.
nVent Raychem

250' 6W Heat Cable

Item #: 299598
CAT #: H611250
UPC: 715629000156
Sign In or Register to view pricing and more.
nVent Raychem

100' 3W Heat Cable

Item #: 82535
CAT #: H311100
UPC: 715629000118
Sign In or Register to view pricing and more.
Chromalox

Heating Cable, Self-Regulating Low Temperature, 3W@50°F, 120V

Item #: 337091
CAT #: 383400
UPC:
Sign In or Register to view pricing and more.
nVent Raychem

Heat Cable, 250', 3W

Item #: 271244
CAT #: H311250
UPC: 715629000125
Sign In or Register to view pricing and more.
nVent Raychem

Heating Cable, Self-Reg, 120V

Item #: 1920052
CAT #: 8XLE1-CR
UPC: 715629421210
Sign In or Register to view pricing and more.
nVent NuHeat

90 SQUARE FEET KIT 240V

Item #: 989176
CAT #: N2C090
UPC: 620713030240
Sign In or Register to view pricing and more.
Nelson Heat Trace

Self-Regulating Heater Cable, 230 Volt

Self-Regulating Heater Cable, 230 Volt, Tinned Copper Braid and Fluoropolymer
Item #: 785346
CAT #: HLT210J
UPC:
Sign In or Register to view pricing and more.
Nelson Heat Trace

SELF-REGULATING CABLE

SELF-REGULATING CABLE
Item #: 653839
CAT #: LT10CB
UPC:
Sign In or Register to view pricing and more.
Nelson Heat Trace

Heater Cable, Self-Reg, 208-277 VAC

HLT10-J Self-Regulating Heater Cable, 208 to 277 Volt AC
Item #: 290988
CAT #: HLT10-J
UPC:
Sign In or Register to view pricing and more.
Easyheat

EAS NPRO-100 Freeze Free 100 FT Pack

EAS NPRO-100 Freeze Free 100 FT Pack
Item #: 724705
CAT #: NPRO-100
UPC: 013627107991
Sign In or Register to view pricing and more.
Nelson Heat Trace

Heater Cable, Type LT, 230V

Self-Regulating Heater Cable, 10 Watts, 208-277 Volts
Item #: 336948
CAT #: LT210-J
UPC:
Sign In or Register to view pricing and more.
nVent Raychem

50' 6W Heat Cable

Heat Cable, WinterGard Plus, Dry Area, 120V, 6 Watt, Length: 50 ft. For use as Pipe Freeze Protection.
Item #: 347275
CAT #: H611050
UPC: 715629000132
Sign In or Register to view pricing and more.
Easyheat

48-55 ft² Cable Kit

B Cable Kit, 240V, 2.6A, Coverage: 48-55 ft².
Item #: 134801
CAT #: DFT2053
UPC: 013627016231
Sign In or Register to view pricing and more.
nVent Raychem

Self-Regulating Heating Cable, 208-277V

XL-Trace Edge Self-Regulating Heating Cable, 208-277 Volt, 5 Watts per foot, Modified Polyolefin
Item #: 1920051
CAT #: 5XLE2-CR
UPC: 715629421203
Sign In or Register to view pricing and more.
nVent Raychem

RCH H611100 6W 120V 100FT HEAT CBL

RCH H611100 6W 120V 100FT HEAT CBL
Item #: 524868
CAT #: H611100
UPC: 715629000149
Sign In or Register to view pricing and more.
nVent Raychem

Edge Self-Regulating Heating Cable, 208-277V

XL-Trace Edge Self-Regulating Heating Cable, 208-277 Volt, 8 Watts per Foot, Modified Polyolefin
Item #: 2147849
CAT #: 8XLE2-CR
UPC: 715629421227
Sign In or Register to view pricing and more.
nVent Raychem

250' 6W Heat Cable

Heat Cable, WinterGard Plus, Dry Area, 120V, 6 Watt, Length: 250 ft. For use as Pipe Freeze Protection.
Item #: 299598
CAT #: H611250
UPC: 715629000156
Sign In or Register to view pricing and more.
nVent Raychem

100' 3W Heat Cable

Heat Cable TruckPak, WinterGard, Dry Area, 120V, 3 Watt, Includes: 100 ft of Cable, (2) H900 Power Connections/End Seal Kits, (1) H910 Splice/Tee Kit, (1) H903 Roll of Application Tape. For use as Pipe Freeze Protection.
Item #: 82535
CAT #: H311100
UPC: 715629000118
Sign In or Register to view pricing and more.
Chromalox

Heating Cable, Self-Regulating Low Temperature, 3W@50°F, 120V

Heating Cable, Self-Regulating Low Temperature, SRL 3-1CT, 3W@50°F, 120 Volt, Weight: 66 lbs per 1000 Foot
Item #: 337091
CAT #: 383400
UPC:
Sign In or Register to view pricing and more.
nVent Raychem

Heat Cable, 250', 3W

Heat Cable, WinterGard, Dry Area, 120V, 3 Watt, Length: 250 ft. For use as Pipe Freeze Protection.
Item #: 271244
CAT #: H311250
UPC: 715629000125
Sign In or Register to view pricing and more.
nVent Raychem

Heating Cable, Self-Reg, 120V

XL-Trace Edge Self-Regulating Heating Cable, 120V, 8W/ft, Modified Polyolefin
Item #: 1920052
CAT #: 8XLE1-CR
UPC: 715629421210
Sign In or Register to view pricing and more.
nVent NuHeat

90 SQUARE FEET KIT 240V

90 SQUARE FEET KIT 240V
Item #: 989176
CAT #: N2C090
UPC: 620713030240
Sign In or Register to view pricing and more.
Page 1 of 1
16 Items found