EGS 2M2-60X8-50D

Item #: 867906
Cat #: 2M2-60X8-50D
UPC: 013627185388
Sign In or Register to view pricing and more.
Documents & Guides
2 Step, 1.83m x 020m (6ft x 8 in), 240 VAC

Overview

2 Step, 1.83m x 020m (6ft x 8 in), 240 VAC
Snow and ice make walking difficult, at best, and are a primary cause of slip-and-fall accidents. SnoMelter Mats are a simpler and safer method of protection for homes and businesses. SnoMelter Mats are easy to install under concrete or pavers. When connected to optional controls that detect moisture and freezing temperatures, they work from the very beginning of each winter storm to help prevent the accumulation of snow and ice. Energy-efficient SnoMelter Mats are available in sizes that cover from 5 to 130 sq ft using a single mat. Depending on the voltage available and configuration, mats can easily be combined and tailored to cover your unique walk, stair, patio and driveway configuration. Simply select the mat to fit your area, follow the installation instructions to install then connect the mat. You can rely on your EasyHeat system to provide years of reliable service.
Also known as: 013627185388, 2M2-60X8-50D

Specifications

Volts AC: 240
Length: 6 ft
Wattage: 50w/ft2
Volts AC: 240
Wattage: 50w/ft2
Length: 6 ft

Customer Reviews

No reviews for this product
(0)