Heat Cable

431 Found
nVent Raychem

WGRD-H900

Item #: 20114
CAT #: H900
UPC: 715629000255
Sign In or Register to view pricing and more.
nVent Raychem

66FT ROLL GLASS TAPE

Item #: 77595
CAT #: GT-66
UPC: 715629006158
Sign In or Register to view pricing and more.
nVent Raychem

High-Profile End Seal Kit

Item #: 888071
CAT #: E-100-L-A
UPC:
Sign In or Register to view pricing and more.
nVent Raychem

Splice and Tee Kit

Item #: 16354
CAT #: H910
UPC: 715629000330
Sign In or Register to view pricing and more.
nVent Raychem

Single Entry Power Connection Kit

Item #: 77593
CAT #: JBS-100-A
UPC:
Sign In or Register to view pricing and more.
nVent Raychem

Power Connection Kit For Heating Cables, 100 - 277VAC

Item #: 271543
CAT #: JBM-100-A
UPC:
Sign In or Register to view pricing and more.
nVent Raychem

Roof Clips - Package of 50

Item #: 183509
CAT #: H914
UPC: 715629000965
Sign In or Register to view pricing and more.
nVent Raychem

Self-Regulating Heating Cable, 200-277V, 150°F (65°C)

Item #: 315109
CAT #: 8BTV2-CT
UPC:
Sign In or Register to view pricing and more.
nVent Raychem

Heat Cable, 1000', 6W

Item #: 690711
CAT #: H6221000
UPC: 715629000842
Sign In or Register to view pricing and more.
3M

Polyethylene Tape, 5/8 X 18 Yards

Item #: 101585
CAT #: 5423-5/8X18YD
UPC: 021200174971
Sign In or Register to view pricing and more.
nVent Raychem

High Profile Tee Kit, 240/277V

Item #: 164940
CAT #: T-100
UPC:
Sign In or Register to view pricing and more.
TE Connectivity

Gel In-Line Splices, #2-4/0

Item #: 99137
CAT #: GILS-4/0-B18
UPC: 045686080649
Sign In or Register to view pricing and more.
nVent Raychem

Plug-In Power Connection Kit

Item #: 33946
CAT #: H908
UPC: 715629000316
Sign In or Register to view pricing and more.
O'Brien Corp

2200-30A35 50'/BOX S-LINE

Item #: 400714
CAT #: SA3
UPC:
Sign In or Register to view pricing and more.
nVent Raychem

Gel-Filled End Seal Kit

Item #: 66404
CAT #: H912
UPC: 715629000804
Sign In or Register to view pricing and more.
nVent Raychem

Heat Cable, 250', 6W

Item #: 138097
CAT #: H622250
UPC: 715629000248
Sign In or Register to view pricing and more.
nVent Raychem

WGRD-H900

Mechanical power connection kit (hardwired), includes end seal
Item #: 20114
CAT #: H900
UPC: 715629000255
Sign In or Register to view pricing and more.
nVent Raychem

66FT ROLL GLASS TAPE

Glass Tape, Length: 66 ft, Application: Attach Heating Cables to Pipes.
Item #: 77595
CAT #: GT-66
UPC: 715629006158
Sign In or Register to view pricing and more.
nVent Raychem

High-Profile End Seal Kit

E100LA High-Profile End Seal Kit
Item #: 888071
CAT #: E-100-L-A
UPC:
Sign In or Register to view pricing and more.
nVent Raychem

Splice and Tee Kit

Splice and Tee Kit, End Seal, Compatible With: WinterGard Heating Cables.
Item #: 16354
CAT #: H910
UPC: 715629000330
Sign In or Register to view pricing and more.
nVent Raychem

Single Entry Power Connection Kit

Single Entry Power Connection Kit, Note: Accommodates up to 6 AWG power wires.
Item #: 77593
CAT #: JBS-100-A
UPC:
Sign In or Register to view pricing and more.
nVent Raychem

Power Connection Kit For Heating Cables, 100 - 277VAC

Power Connection Kit For Heating Cables, 100 - 277 Volt AC, Includes: (1) Junction Box With Terminals, (1) Stand Assembly, (3) Core Sealers, (3) Green/Yellow Tubes, (1) 3/4 Inch Stopping Plug, (1) Light Module, (2) Grommet Plugs. Approved for Hazardous Locations.
Item #: 271543
CAT #: JBM-100-A
UPC:
Sign In or Register to view pricing and more.
nVent Raychem

Roof Clips - Package of 50

Roof Clips (Bag of 50), Application: Secure WinterGard Wet Heating Cables to Roofs and Gutters, Compatible With: Raychem H612, H622.
Item #: 183509
CAT #: H914
UPC: 715629000965
Sign In or Register to view pricing and more.
nVent Raychem

Self-Regulating Heating Cable, 200-277V, 150°F (65°C)

Self-Regulating Heating Cable, 200-277 Volt, 150°F (65°C), Electrical Freeze Protection for Nonhazardous and Hazardous Locations
Item #: 315109
CAT #: 8BTV2-CT
UPC:
Sign In or Register to view pricing and more.
nVent Raychem

Heat Cable, 1000', 6W

Heat Cable, WinterGard Wet, Wet Area, 1000 feet, 240 Volt, 6 Watt
Item #: 690711
CAT #: H6221000
UPC: 715629000842
Sign In or Register to view pricing and more.
3M

Polyethylene Tape, 5/8 X 18 Yards

Polyethylene Tape 5423, 5/8 X 18 Yards, Rubber Adhesive
Item #: 101585
CAT #: 5423-5/8X18YD
UPC: 021200174971
Sign In or Register to view pricing and more.
nVent Raychem

High Profile Tee Kit, 240/277V

High Profile Tee Kit, Polymer, NEMA 4X, 240/277 Volts
Item #: 164940
CAT #: T-100
UPC:
Sign In or Register to view pricing and more.
TE Connectivity

Gel In-Line Splices, #2-4/0

Gel In-Line Splices, #2-4/0
Item #: 99137
CAT #: GILS-4/0-B18
UPC: 045686080649
Sign In or Register to view pricing and more.
nVent Raychem

Plug-In Power Connection Kit

Plug-in Power Connection Kit with Built-in Ground-Fault "Equipment" Protection, Compatible With: H311, H611, H612 120V WinterGard Heating Cables.
Item #: 33946
CAT #: H908
UPC: 715629000316
Sign In or Register to view pricing and more.
O'Brien Corp

2200-30A35 50'/BOX S-LINE

SA3 2200-30A35 50'/BOX S-LINE Pre-Insulated Tubing
Item #: 400714
CAT #: SA3
UPC:
Sign In or Register to view pricing and more.
nVent Raychem

Gel-Filled End Seal Kit

Gel-Filled End Seal Kit, Compatible With: WinterGard Heating Cables, Includes: (2) End Seals.
Item #: 66404
CAT #: H912
UPC: 715629000804
Sign In or Register to view pricing and more.
nVent Raychem

Heat Cable, 250', 6W

Heat Cable, WinterGard Wet Area, 250 foot, 240 Volt, 6 Watt.
Item #: 138097
CAT #: H622250
UPC: 715629000248
Sign In or Register to view pricing and more.
Page 1 of 27
431 Items found