Heater Adapter Plates

35 Found
Qmark

QM RA1W 120V DUPLEX RECEPTACLE

Item #: 21976
CAT #: RA1W
UPC: 098319730473
Sign In or Register to view pricing and more.
Lima Register

MODEL # 470 15 BRN BASEBOARD DIFFUSER

Item #: 1047525
CAT #: 007966
UPC: 699663004212
Sign In or Register to view pricing and more.
Qmark

QM ICAW INSIDE CORNER

Item #: 630534
CAT #: ICAW
UPC: 098319730503
Sign In or Register to view pricing and more.
Berko

Duplex Receptacle Section. 15Amp@ 120VAC.

Item #: 240697
CAT #: HBBDR
UPC: 685360035420
Sign In or Register to view pricing and more.
Qmark

Baseboard Inside Corner

Item #: 667473
CAT #: CBDCIC
UPC: 685360014609
Sign In or Register to view pricing and more.
Cadet

Baseboard Duplex Receptacle

Item #: 1232385
CAT #: BRF12A
UPC: 027418149008
Sign In or Register to view pricing and more.
Cadet

12" X 21.5" ComPak Series Adapter Plate

Item #: 1232396
CAT #: SAMA
UPC: 027418671103
Sign In or Register to view pricing and more.
Cadet

18.5" x 22" ComPak Series Adapter Plate

Item #: 1232397
CAT #: CAMA
UPC: 027418671004
Sign In or Register to view pricing and more.
Cadet

18.5" x 22" ComPak Twin Adapter Plate

Item #: 1232395
CAT #: CTAMA
UPC: 027418680709
Sign In or Register to view pricing and more.
Cadet

4" ComPak Twin Surface Mount Adapter

Item #: 359997
CAT #: CTS4A
UPC: 027418691002
Sign In or Register to view pricing and more.
Cadet

4" ComPak Twin Surface Mount Adapter

Item #: 1232392
CAT #: CTS4W
UPC: 027418691040
Sign In or Register to view pricing and more.
Cadet

18.5" x 22" Adapter Plate

Item #: 1076420
CAT #: CAMW
UPC: 027418671059
Sign In or Register to view pricing and more.
Berko

5¦ BLANK SECTION

Item #: 374470
CAT #: OBDBS5
UPC: 685360047928
Sign In or Register to view pricing and more.
Cadet

18.5" x 22" ComPak Twin Adapter Plate

Item #: 1076424
CAT #: CTAMW
UPC: 027418680754
Sign In or Register to view pricing and more.
Cadet

Load Transfer, 240V, White

Item #: 1571742
CAT #: LTF240W
UPC: 027418149633
Sign In or Register to view pricing and more.
Cadet

4" Surface Mount Metal Adapter

Item #: 619722
CAT #: CS4MW
UPC:
Sign In or Register to view pricing and more.
Qmark

QM RA1W 120V DUPLEX RECEPTACLE

BERRA1W
Item #: 21976
CAT #: RA1W
UPC: 098319730473
Sign In or Register to view pricing and more.
Lima Register

MODEL # 470 15 BRN BASEBOARD DIFFUSER

MODEL # 470 15 BRN BASEBOARD DIFFUSER
Item #: 1047525
CAT #: 007966
UPC: 699663004212
Sign In or Register to view pricing and more.
Qmark

QM ICAW INSIDE CORNER

QM ICAW INSIDE CORNER
Item #: 630534
CAT #: ICAW
UPC: 098319730503
Sign In or Register to view pricing and more.
Berko

Duplex Receptacle Section. 15Amp@ 120VAC.

HBBDR Duplex Receptacle Section. 15Amp@ 120VAC. ** HBBAC, HBBDR, HBBLVR#, HBBWS accessories add 8" to baseboard length.
Item #: 240697
CAT #: HBBDR
UPC: 685360035420
Sign In or Register to view pricing and more.
Qmark

Baseboard Inside Corner

CBDCIC CDB SERIES ACCESSORY - INSIDE CORNER. The inside corner accessory attaches to the heaters prior to installation of the heaters to insure a tight fit into the corner of the wall. For LF, HBB & D Series Baseboard Heaters
Item #: 667473
CAT #: CBDCIC
UPC: 685360014609
Sign In or Register to view pricing and more.
Cadet

Baseboard Duplex Receptacle

Baseboard Heater Duplex Receptacle. 120V. Color: Almond. For Use with Cadet Electric Baseboards. *Cadet Part # 14900*
Item #: 1232385
CAT #: BRF12A
UPC: 027418149008
Sign In or Register to view pricing and more.
Cadet

12" X 21.5" ComPak Series Adapter Plate

Adapter Plate, Dimensions: 12" x 21.25", Color: Almond. Compatible with: Cadet ComPak, ComPak Max, ComPak Bath, Energy Plus. *Cadet Part # 67110*
Item #: 1232396
CAT #: SAMA
UPC: 027418671103
Sign In or Register to view pricing and more.
Cadet

18.5" x 22" ComPak Series Adapter Plate

Adapter Plate, Dimensions: 18.5" x 22", Color: Almond. Compatible with: Cadet ComPak, ComPak Max, ComPak Bath, Energy Plus. *Cadet Part # 67100*
Item #: 1232397
CAT #: CAMA
UPC: 027418671004
Sign In or Register to view pricing and more.
Cadet

18.5" x 22" ComPak Twin Adapter Plate

Adapter Plate, Dimensions: 18.5" x 22", Color: Almond. Compatible with: Cadet ComPak Twin. *Cadet Part # 68070*
Item #: 1232395
CAT #: CTAMA
UPC: 027418680709
Sign In or Register to view pricing and more.
Cadet

4" ComPak Twin Surface Mount Adapter

4" Surface Mount Metal Adapter, Color: Almond. Compatible with: Cadet ComPak Twin. *Cadet Part # 69100*
Item #: 359997
CAT #: CTS4A
UPC: 027418691002
Sign In or Register to view pricing and more.
Cadet

4" ComPak Twin Surface Mount Adapter

4" Surface Mount Metal Adapter, Color: White. Compatible with: Cadet ComPak Twin. *Cadet Part # 69104*
Item #: 1232392
CAT #: CTS4W
UPC: 027418691040
Sign In or Register to view pricing and more.
Cadet

18.5" x 22" Adapter Plate

Adapter Plate, Dimensions: 18.5" x 22", Color: White. Compatible with: Cadet ComPak Max, ComPak. *Cadet Part # 67105*
Item #: 1076420
CAT #: CAMW
UPC: 027418671059
Sign In or Register to view pricing and more.
Berko

5¦ BLANK SECTION

BER OBDBS5 5¦ BLANK SECTION
Item #: 374470
CAT #: OBDBS5
UPC: 685360047928
Sign In or Register to view pricing and more.
Cadet

18.5" x 22" ComPak Twin Adapter Plate

Adapter Plate, Dimensions: 18.5" x 22", Color: White. Compatible with: Cadet ComPak Twin. *Cadet Part # 68075*
Item #: 1076424
CAT #: CTAMW
UPC: 027418680754
Sign In or Register to view pricing and more.
Cadet

Load Transfer, 240V, White

Load Transfer Switch Plate Kit, 240 Volt, Color: White *Cadet Part # 14963*
Item #: 1571742
CAT #: LTF240W
UPC: 027418149633
Sign In or Register to view pricing and more.
Cadet

4" Surface Mount Metal Adapter

4" Surface Mount Metal Adapter, Color: White. Compatible with: Cadet ComPak Max, ComPak. *Cadet Part # 06395*
Item #: 619722
CAT #: CS4MW
UPC:
Sign In or Register to view pricing and more.
Page 1 of 3
35 Items found