Cartridge Heater, 400W, 3/8" Diameter

Item #: 418666
Cat #: 276023
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Cartridge Heater, 400W, 3/8" Diameter, 12" Sheath Length, PCN #276023. Applications include: Dies and Molds, Packing Machinery, Laminating/Adhesives, Hot Glue Melting, Lead Melting, Medical Application, Extruding Dies, Stamping and Marking Machine

Overview

Cartridge Heater, 400W, 3/8" Diameter, 12" Sheath Length, PCN #276023. Applications include: Dies and Molds, Packing Machinery, Laminating/Adhesives, Hot Glue Melting, Lead Melting, Medical Application, Extruding Dies, Stamping and Marking Machine
Also known as: 276023

Specifications

Wattage: 400
Length: 12 in
Volts AC: 120
Diameter: 3/8 in
Wattage: 400
Volts AC: 120
Length: 12 in
Diameter: 3/8 in

Customer Reviews

No reviews for this product
(0)