Mounting Bracket, Heater, 14"

Item #: 177501
Cat #: 303EX32RW
UPC: 686334996952
Sign In or Register to view pricing and more.
Documents & Guides
4" Surface Mount Frame, For use with: 3000 Series Fan Forced Ceiling Heaters.

Overview

4" Surface Mount Frame, For use with: 3000 Series Fan Forced Ceiling Heaters.
Also known as: 686334996952, 303EX32RW

Specifications

Mounting: Surface
Width: 14 in
Color: White
Standards: California Proposition 65
Mounting: Surface
Color: White
Width: 14 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)