Temperature Sensor

Item #: 107606
Cat #: AC0008
UPC: 620713004081
Sign In or Register to view pricing and more.
Documents & Guides
The Thermostat Probe is installed under the flooring surface and connects to nVent NUHEAT thermostats. It is included with all nVent NUHEAT thermostats and provides a temperature reading of the floor. Our floor heating sensor probes 10 kilo-ohm resistance sensors and the two wires of the sensor are 22AWG. The standard length of the sensor wire is 15 feet. They are included in the boxes of all of our models of thermostats.

Overview

The Thermostat Probe is installed under the flooring surface and connects to nVent NUHEAT thermostats. It is included with all nVent NUHEAT thermostats and provides a temperature reading of the floor. Our floor heating sensor probes 10 kilo-ohm resistance sensors and the two wires of the sensor are 22AWG. The standard length of the sensor wire is 15 feet. They are included in the boxes of all of our models of thermostats.
Also known as: 620713004081, AC0008

Specifications

Type: Temperature Probe
Type: Temperature Probe

Customer Reviews

No reviews for this product
(0)