Heater Interior, Register Plus Series, 1000W 240V

Item #: 1064945
Cat #: RM102
UPC: 027418003119
Sign In or Register to view pricing and more.
Documents & Guides
Cadet Register Electric Wall Heater Assembly Only, 1000W 240V *Cadet Part # 00311*

Overview

Cadet Register Electric Wall Heater Assembly Only, 1000W 240V *Cadet Part # 00311*
Also known as: 027418003119, RM102

Specifications

Wattage: 750, 1000
Volts AC: 240, 208
Mounting: Wall
Family / Style: Register Plus®
Wattage: 750, 1000
Mounting: Wall
Volts AC: 240, 208
Family / Style: Register Plus®

Customer Reviews

No reviews for this product
(0)