Heater Interior, Register Plus Series, 1500W 120V

Item #: 526781
Cat #: RM151
UPC: 027418003089
Sign In or Register to view pricing and more.
Documents & Guides
Cadet Register Electric Wall Heater Assembly Only, 500/1000/1500W 120V *Cadet Part # 00308*

Overview

Cadet Register Electric Wall Heater Assembly Only, 500/1000/1500W 120V *Cadet Part # 00308*
Enjoy complete warmth, thanks to a powerful air fan Vent-style grill blends in with any décor Rest easy—includes high-temperature safety shutoff feature Pre-formed, bendable legs make mounting and installation easy Offers fixed and multi-watt capabilities One-screw mounting for fast installation into the recessed wall can Count on years of reliable operation with a heavy-duty steel heating element and blower Proudly made in the USA 5-year warranty ETL listed to UL standards
Also known as: 027418003089, RM151

Specifications

Wattage: 1500, 500, 1000
Volts AC: 120
Mounting: Wall
Family / Style: Register Plus®
Wattage: 1500, 500, 1000
Mounting: Wall
Volts AC: 120
Family / Style: Register Plus®

Customer Reviews

No reviews for this product
(0)