Heater Interior, Register Plus Series, 2000W 240V

Item #: 112750
Cat #: RM202
UPC: 027418003065
Sign In or Register to view pricing and more.
Documents & Guides
Cadet Register Electric Heater Assembly Only, 2000W 240V *Cadet Part # 00306*

Overview

Cadet Register Electric Heater Assembly Only, 2000W 240V *Cadet Part # 00306*
Enjoy complete warmth, thanks to a powerful air fan Vent-style grill blends in with any décor Rest easy—includes high-temperature safety shutoff feature Pre-formed, bendable legs make mounting and installation easy Offers fixed and multi-watt capabilities One-screw mounting for fast installation into the recessed wall can Count on years of reliable operation with a heavy-duty steel heating element and blower Proudly made in the USA 5-year warranty ETL listed to UL standards
Also known as: 027418003065, RM202, RM heat box

Specifications

Wattage: 1500, 2000
Volts AC: 240, 208
Mounting: Wall
Family / Style: Register Plus®
Wattage: 1500, 2000
Mounting: Wall
Volts AC: 240, 208
Family / Style: Register Plus®

Customer Reviews

No reviews for this product
(0)