Heater Interior, ComPak Twin Series, 3000W 240V w/Stat

Item #: 1156547
Cat #: CT302T
UPC: 027418675316
Sign In or Register to view pricing and more.
Documents & Guides
Cadet Com-Pak Twin Electric Wall Heater Assembly Only (with Thermostat), 3000W 240V *Cadet Part # 67531*

Overview

Cadet Com-Pak Twin Electric Wall Heater Assembly Only (with Thermostat), 3000W 240V *Cadet Part # 67531*
Com-Pak Twin Heater Assembly Only w/Thermostat
Also known as: 027418675316, CT302T

Specifications

Wattage: 2250, 3000
Volts AC: 240, 208
Mounting: Wall
Family / Style: ComPak
Wattage: 2250, 3000
Mounting: Wall
Volts AC: 240, 208
Family / Style: ComPak

Customer Reviews

No reviews for this product
(0)