Heater Interior, ComPak Twin Series, 4000W 240V w/Stat

Item #: 1156548
Cat #: CT402T
UPC: 027418675323
Sign In or Register to view pricing and more.
Documents & Guides
Cadet Com-Pak Twin Electric Wall Heater Assembly Only (with Thermostat), 4000W 240V *Cadet Part # 67532*

Overview

Cadet Com-Pak Twin Electric Wall Heater Assembly Only (with Thermostat), 4000W 240V *Cadet Part # 67532*
Ideal for large rooms and open areas, such as foyers and entryways Warms up quickly with fast-heating coil elements and efficient fans Rest easy—includes high-temperature safety shutoff feature No sharp edges and a smooth, durable finish Designed for easy installation Enjoy years of trouble-free use, thanks to durable, reliable design Available with or without a built-in thermostat Proudly made in the USA 2-year warranty ETL listed to UL standards
Also known as: 027418675323, CT402T

Specifications

Volts AC: 240, 208
Wattage: 3000, 4000
Mounting: Wall
Family / Style: ComPak
Volts AC: 240, 208
Mounting: Wall
Wattage: 3000, 4000
Family / Style: ComPak

Customer Reviews

No reviews for this product
(0)