Heater Interior, ComPak Series, 1500W 240V

Item #: 633367
Cat #: CS152
UPC: 027418675132
Sign In or Register to view pricing and more.
Documents & Guides
Cadet Com-Pak Electric Wall Heater Assembly Only (no Thermostat), 1500W 240V *Cadet Part # 67513*

Overview

Cadet Com-Pak Electric Wall Heater Assembly Only (no Thermostat), 1500W 240V *Cadet Part # 67513*
Warm up in a hurry with a fast-heating coil element Spread the warmth all around with an efficient, quiet fan Rest easy—includes high-temperature safety shutoff feature Enjoy trouble-free use, thanks to a durable, reliable design No sharp edges, so kids and pets stay safe Install in any room, thanks to a compact design and horizontal or vertical mounting options Ceiling installation is possible with models that are 1,500 watts or less Available with or without a built-in adjustable thermostat Proudly made in the USA 2-year warranty ETL listed to UL standards
Also known as: 027418675132, CS152

Specifications

Wattage: 1500, 1125
Volts AC: 240, 208
Mounting: Wall
Family / Style: ComPak
Wattage: 1500, 1125
Mounting: Wall
Volts AC: 240, 208
Family / Style: ComPak

Customer Reviews

No reviews for this product
(0)