30" Convection Baseboard Heater

Item #: 521496
Cat #: LC3010W21
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
30" Electric Convection Baseboard, 208V, 1000W, Color: White.

Overview

30" Electric Convection Baseboard, 208V, 1000W, Color: White.
Also known as: LC3010W21

Specifications

Length: 30 in
Color: White
Wattage: 1000
Volts AC: 208
Mounting: Wall
Length: 30 in
Wattage: 1000
Mounting: Wall
Color: White
Volts AC: 208

Customer Reviews

No reviews for this product
(0)