Baseboard Heater, High Altitude, 36", 600W, 120V

Item #: 720006
Cat #: E2906036-HAW
UPC: 686334101301
Sign In or Register to view pricing and more.
Documents & Guides
Baseboard Heater, High Altitude, Convection, 36 inch, 600 Watt, 120 Volt, White

Overview

Baseboard Heater, High Altitude, Convection, 36 inch, 600 Watt, 120 Volt, White
Also known as: 686334101301, E2906036-HAW

Specifications

Wattage: 600
Volts AC: 120
Color: White
Length: 36 in
Mounting: Wall
Standards: California Proposition 65
Wattage: 600
Color: White
Mounting: Wall
Volts AC: 120
Length: 36 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)