Baseboard Heater, High Altitude, 48", 1000W, 120V

Item #: 720007
Cat #: E2910048-HAW
UPC: 686334101387
Sign In or Register to view pricing and more.
Documents & Guides
Baseboard Heater, High Altitude, Convection, 48 inch, 1000 Watt, 120 Volt, White

Overview

Baseboard Heater, High Altitude, Convection, 48 inch, 1000 Watt, 120 Volt, White
Also known as: 686334101387, E2910048-HAW

Specifications

Volts AC: 120
Color: White
Wattage: 1000
Length: 48 in
Mounting: Wall
Standards: California Proposition 65
Volts AC: 120
Wattage: 1000
Mounting: Wall
Color: White
Length: 48 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)