Electric Baseboard Heater, 750/563W, 240/208V

Item #: 140700
Cat #: H2907040SW
UPC: 686334105132
Sign In or Register to view pricing and more.
Electric Baseboard Heater, 750/563 Watt, 240/208 Volt, Length: 40 inch, Color: White

Overview

Electric Baseboard Heater, 750/563 Watt, 240/208 Volt, Length: 40 inch, Color: White
Also known as: 686334105132, H2907040SW

Specifications

Wattage: 750, 563
Color: White
Volts AC: 240, 208
Length: 40 in
Mounting: Wall
Standards: California Proposition 65
Wattage: 750, 563
Volts AC: 240, 208
Mounting: Wall
Color: White
Length: 40 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)