1250W 240V 60" Bsbd Htr, High Alt, Wht

Item #: 720004
Cat #: H2912060-HAW
UPC: 686334101455
Sign In or Register to view pricing and more.
2900S Series Electric Baseboard Stainless Steel Element Convection 1250W 240V, 60In, High Altitude, White

Overview

2900S Series Electric Baseboard Stainless Steel Element Convection 1250W 240V, 60In, High Altitude, White
Also known as: 686334101455, H2912060-HAW

Specifications

Length: 60 in
Wattage: 938, 1250
Color: White
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Length: 60 in
Color: White
Mounting: Wall
Wattage: 938, 1250
Volts AC: 240, 208
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)