TPI H2920096HAW 2000W 240V 96" Bsbd

Item #: 519984
Cat #: H2920096-HAW
UPC: 686334101585
Sign In or Register to view pricing and more.
Documents & Guides
TPI H2920096HAW 2000W 240V 96

Overview

TPI H2920096HAW 2000W 240V 96
Also known as: 686334101585, H2920096-HAW

Specifications

Wattage: 1500, 2000
Color: White
Length: 96 in
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500, 2000
Length: 96 in
Mounting: Wall
Color: White
Volts AC: 240, 208
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)