TPI H2912060S 1250/938W 240/208V 60

Item #: 779044
Cat #: H2912060S
UPC: 686334103015
Sign In or Register to view pricing and more.
TPI H2912060S 1250/938W 240/2

Overview

TPI H2912060S 1250/938W 240/2
Also known as: 686334103015, H2912060S

Specifications

Length: 60 in
Color: Ivory
Wattage: 938, 1250
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Length: 60 in
Wattage: 938, 1250
Mounting: Wall
Color: Ivory
Volts AC: 240, 208
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)