600W Convection Cove Heater

Item #: 1075388
Cat #: SCR0602W
UPC: 626296514313
Sign In or Register to view pricing and more.
Documents & Guides
Convection Cove Heater, 600W, 208/240V, Color: White, Requires: Line Voltage Thermostat

Overview

Convection Cove Heater, 600W, 208/240V, Color: White, Requires: Line Voltage Thermostat
Also known as: 626296514313, SCR0602W

Specifications

Wattage: 600
Length: 47 in
Type: Cove
Color: White
Volts AC: 240, 208
Wattage: 600
Type: Cove
Volts AC: 240, 208
Length: 47 in
Color: White

Customer Reviews

No reviews for this product
(0)