Heaters - Convection

11 Found
TPI

1800W 240V Hazardous Location Cabinet Heater

Item #: 389881
CAT #: FEP18241RA
UPC: 686334445160
Sign In or Register to view pricing and more.
Rittal

Heat Exchanger, 230V, Lt Gry

Item #: 1126922
CAT #: 3374100
UPC: 639889852563
Sign In or Register to view pricing and more.
Thermon

Unit Heater, 20 kW @ 480V, 1 Ph, Explosion-Proof

Item #: 524423
CAT #: FX5-480360-200-WT
UPC:
Sign In or Register to view pricing and more.
TPI

1800W 120V Hazardous Location Cabinet Heater

Item #: 402205
CAT #: FEP18121RA
UPC: 686334445146
Sign In or Register to view pricing and more.
TPI

1800W 277V Haz Loc Convection Htr

Item #: 111317
CAT #: FEP18271RA
UPC: 686334445177
Sign In or Register to view pricing and more.
TPI

3600W 277V Hazardous Location Cabinet Heater

Item #: 665946
CAT #: FEP36271RA
UPC: 686334445214
Sign In or Register to view pricing and more.
TPI

7600W 480V Hazardous Location 3-Phase Cabinet Heater

Item #: 402248
CAT #: FEP76483RA
UPC: 686334486255
Sign In or Register to view pricing and more.
TPI

3600W 240V Hazardous Location Cabinet Heater

Item #: 1065435
CAT #: FEP36241RA
UPC: 686334445207
Sign In or Register to view pricing and more.
TPI

1600W 208V Hazardous Location Cabinet Heater

Item #: 357542
CAT #: FEP16201RA
UPC: 686334445399
Sign In or Register to view pricing and more.
TPI

3600W 480V Hazardous Location 3-Phase Cabinet Heater

Item #: 665945
CAT #: FEP36483RA
UPC: 686334486231
Sign In or Register to view pricing and more.
TPI

3600W 480V Haz Loc Convection Htr

Item #: 447297
CAT #: FEP36481RA
UPC: 686334445221
Sign In or Register to view pricing and more.
TPI

1800W 240V Hazardous Location Cabinet Heater

TPI FEP18241RA 1800W 240V Class 1, Group B, C, & D Divisions 1 & 2 280° C / 536° F
Item #: 389881
CAT #: FEP18241RA
UPC: 686334445160
Sign In or Register to view pricing and more.
Rittal

Heat Exchanger, 230V, Lt Gry

Air/Water Heat Exchanger, Wall-mounted, 230 Volt, Light Gray
Item #: 1126922
CAT #: 3374100
UPC: 639889852563
Sign In or Register to view pricing and more.
Thermon

Unit Heater, 20 kW @ 480V, 1 Ph, Explosion-Proof

Electric Unit Heater, Explosion-Proof, 1 Phase, 20 Kilowatt at 480 Volt
Item #: 524423
CAT #: FX5-480360-200-WT
UPC:
Sign In or Register to view pricing and more.
TPI

1800W 120V Hazardous Location Cabinet Heater

TPI FEP18121RA 1800W 120V Class 1, Group B, C, & D Divisions 1 & 2 280° C / 536° F
Item #: 402205
CAT #: FEP18121RA
UPC: 686334445146
Sign In or Register to view pricing and more.
TPI

1800W 277V Haz Loc Convection Htr

Hazardous Location Wall Convector, Cabinet Style, 277 V, 1 PH, 6.5 AMP, Steel Housing Material, Wall Mounting, Dimensions- 34 Length X 9 Width X 18 Height IN, 1800WTT, BTU Rating- 6143, Gray
Item #: 111317
CAT #: FEP18271RA
UPC: 686334445177
Sign In or Register to view pricing and more.
TPI

3600W 277V Hazardous Location Cabinet Heater

TPI FEP36271RA 3600W 277V Class 1, Group B, C, & D Divisions 1 & 2 280° C / 536° F
Item #: 665946
CAT #: FEP36271RA
UPC: 686334445214
Sign In or Register to view pricing and more.
TPI

7600W 480V Hazardous Location 3-Phase Cabinet Heater

TPI FEP76483RA 7600W 480V, 3-Phase, Class 1, Group B, C, & D Divisions 1 & 2 280° C / 536° F
Item #: 402248
CAT #: FEP76483RA
UPC: 686334486255
Sign In or Register to view pricing and more.
TPI

3600W 240V Hazardous Location Cabinet Heater

TPI FEP36241RA 3600W 240V Class 1, Group B, C, & D Divisions 1 & 2 280° C / 536° F
Item #: 1065435
CAT #: FEP36241RA
UPC: 686334445207
Sign In or Register to view pricing and more.
TPI

1600W 208V Hazardous Location Cabinet Heater

TPI FEP16201RA 1600W 208V Class 1, Group B, C & D Division 1 & 2 180° C / 356° F
Item #: 357542
CAT #: FEP16201RA
UPC: 686334445399
Sign In or Register to view pricing and more.
TPI

3600W 480V Hazardous Location 3-Phase Cabinet Heater

TPI FEP36483RA 3600W 480V, 3-Phase, Class 1, Group B, C, & D Divisions 1 & 2 280° C / 536° F
Item #: 665945
CAT #: FEP36483RA
UPC: 686334486231
Sign In or Register to view pricing and more.
TPI

3600W 480V Haz Loc Convection Htr

Hazardous Location Wall Convector, Cabinet Style, 480 V, 1 PH, 7.5 AMP, Steel Housing Material, Wall Mounting, Dimensions- 34 Length X 9 Width X 18 Height IN, 3600WTT, BTU Rating- 12286, Gray
Item #: 447297
CAT #: FEP36481RA
UPC: 686334445221
Sign In or Register to view pricing and more.
Page 1 of 1
11 Items found