4000W 208V Wall Heater, 3-Phase, White, w/stat

Item #: 771875
Cat #: FRA40203F
UPC: 685360162515
Sign In or Register to view pricing and more.
Documents & Guides
FRA SERIES - COMMERCIAL FAN-FORCED WALL HEATER, 4000W, 208V, 3-phase, Integral double-pole thermostat, Fan-only operation for summer use, commercial-grade White steel grille

Overview

FRA SERIES - COMMERCIAL FAN-FORCED WALL HEATER, 4000W, 208V, 3-phase, Integral double-pole thermostat, Fan-only operation for summer use, commercial-grade White steel grille
Also known as: 685360162515, FRA40203F

Specifications

Phase: 3
Type: Commercial Grade
Color: White
Volts AC: 208
Wattage: 4000
Mounting: Wall
Phase: 3
Color: White
Wattage: 4000
Type: Commercial Grade
Volts AC: 208
Mounting: Wall

Customer Reviews

No reviews for this product
(0)