Sign In or Register to view pricing and more.
Documents & Guides
FRA SERIES - COMMERCIAL FAN-FORCED WALL HEATER, 4800/2000W @ 240V, 3000/1500W @ 208V, *Factory-wired for higher wattage, field-convertible to half wattage, Integral double-pole thermostat, Fan-only operation for summer use, commercial-grade White steel grille
Overview
FRA SERIES - COMMERCIAL FAN-FORCED WALL HEATER, 4800/2000W @ 240V, 3000/1500W @ 208V, *Factory-wired for higher wattage, field-convertible to half wattage, Integral double-pole thermostat, Fan-only operation for summer use, commercial-grade White steel grille
With capacities from 2,000 to 4,800 watts, our fan-forced wall heaters deliver efficiency and perform powerfully across both residential and commercial applications. Our electric wall heaters are great for entryways, dens, basements and bedrooms for residential applications, while they are ideal for larger areas in commercial applications such as hotels, restaurants and commercial office atriums.
Also known as: 685360162478, FRA4024F
Specifications
Type: | Commercial Grade |
Color: | White |
Volts AC: | 240, 208 |
Wattage: | 4000 |
Mounting: | Wall |
Type: | Commercial Grade |
Volts AC: | 240, 208 |
Mounting: | Wall |
Color: | White |
Wattage: | 4000 |
Customer Reviews
No reviews for this product
(0)