Dual Wattage 120V Wall Heater, White

Item #: 1017378
Cat #: SRA1012DSF
UPC: 685360163895
Sign In or Register to view pricing and more.
Documents & Guides
SRA Series - Commercial Fan-Forced Wall Heater, 1000/500W @ 120V, Tamper-proof plug for thermostat hole, commercial-grade steel Northern White grille

Overview

SRA Series - Commercial Fan-Forced Wall Heater, 1000/500W @ 120V, Tamper-proof plug for thermostat hole, commercial-grade steel Northern White grille
Also known as: 685360163895, SRA1012DSF

Specifications

Type: Commercial Grade
Wattage: 500, 1000
Volts AC: 120
Color: White
Mounting: Wall
Type: Commercial Grade
Volts AC: 120
Mounting: Wall
Wattage: 500, 1000
Color: White

Customer Reviews

No reviews for this product
(0)