4800W 240V Wall Heater, Almond

Item #: 1156816
Cat #: RFI848D31
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Commercial Fan Forced Heater, Dimensions: 16-3/4" x 21-1/2", 240V/4800W, 208V/3600W, CFM: 160, Color: Almond. Includes: Built-in 2-Pole Thermostat.

Overview

Commercial Fan Forced Heater, Dimensions: 16-3/4" x 21-1/2", 240V/4800W, 208V/3600W, CFM: 160, Color: Almond. Includes: Built-in 2-Pole Thermostat.
Solutions for maintaining comfort in areas subject to cold drafts, such as vestibules, stairwells, etc.
Also known as: RFI848D31

Specifications

Wattage: 4800
Type: Commercial Grade
Color: Almond
Volts AC: 240, 208
Mounting: Wall
Wattage: 4800
Color: Almond
Mounting: Wall
Type: Commercial Grade
Volts AC: 240, 208

Customer Reviews

No reviews for this product
(0)