Dual Wattage 120V Wall Heater, Aluminum/Bronze, w/2P stat

Item #: 177608
Cat #: E3055T2DWB
UPC: 686334996211
Sign In or Register to view pricing and more.
Documents & Guides
305 Series Midsized Commercial Fan Forced Wall Heater - 750/1500W,120V, Wattage selectable at time of installation - models shipped wired to highest wattage, Approved for horizontal mounting - right or left discharge. Fan purge circuit. Disconnect switch. Tamperproof In-Built Double Pole Thermostat. Aluminum Trim/Bankers Bronze grill.

Overview

305 Series Midsized Commercial Fan Forced Wall Heater - 750/1500W,120V, Wattage selectable at time of installation - models shipped wired to highest wattage, Approved for horizontal mounting - right or left discharge. Fan purge circuit. Disconnect switch. Tamperproof In-Built Double Pole Thermostat. Aluminum Trim/Bankers Bronze grill.
Also known as: 686334996211, E3055T2DWB

Specifications

Wattage: 1500
Type: Commercial Grade
Volts AC: 120
Color: White
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500
Volts AC: 120
Mounting: Wall
Type: Commercial Grade
Color: White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)