Commercial Fan Forced Heaters
84 Found
Berko
4000W 240V Wall Heater, White, w/stat
Item #: 771870
CAT #: FRA4024F
UPC: 685360162478
Sign In or Register to view pricing and more.
Berko
4000W 277V Wall Heater, White, w/stat
Item #: 771871
CAT #: FRA4027F
UPC: 685360162492
Sign In or Register to view pricing and more.
Berko
Wall Heater, 120V, 1500/700W, Wht
Item #: 1709050
CAT #: SRA1512DSFPB
UPC: 685360178417
Sign In or Register to view pricing and more.
Broan
Heater Motor W/ Wheel, 120V, 0.8A
Item #: 508038
CAT #: S97017062
UPC: 026715173044
Sign In or Register to view pricing and more.
Berko
Dual Wattage 120V Wall Heater, White
Item #: 1017378
CAT #: SRA1012DSF
UPC: 685360163895
Sign In or Register to view pricing and more.
Berko
120V 1000/750 WATT ARCHITECTURAL WALL HEATER FAN F
Item #: 1709092
CAT #: SRA1512DSAFPB
UPC:
Sign In or Register to view pricing and more.
Berko
WALL HEATER 240/208V 2000/1000/1500/750W 8.4/4.2/7
Item #: 1709051
CAT #: SRA2024DSFPB
UPC: 685360178424
Sign In or Register to view pricing and more.
Marley
CWH1202DS***DISCONTINUED***
Item #: 933516
CAT #: CWH1202DSF
UPC:
Sign In or Register to view pricing and more.
TPI
Multi-Wattage 240/208V Wall Heater, Ivory, w/stat
Item #: 83171
CAT #: HF3316TRP
UPC: 686334379984
Sign In or Register to view pricing and more.
Marley
Use Item SRA2024DSF
Item #: 109919
CAT #: SRA2024DS
UPC: 685360071350
Sign In or Register to view pricing and more.
TPI
1500W 120V Wall Heater, Bronze, w/Tamper-Proof stat
Item #: 110502
CAT #: E3323TDRP
UPC: 686334380881
Sign In or Register to view pricing and more.
Berko
Wall Heater, 277/240V, Wht
Item #: 1380828
CAT #: SRA1527DSF
UPC: 685360163994
Sign In or Register to view pricing and more.
Berko
1500W 120V Wall Heater, White, w/stat
Item #: 771868
CAT #: FRA1512F
UPC: 685360162393
Sign In or Register to view pricing and more.
Berko
Fan-Forced Wall Heater, 240/208V
Item #: 771898
CAT #: VFK204F
UPC: 685360162713
Sign In or Register to view pricing and more.
Berko
208 VOLT 4800 WATT 13.4 AMP 3 PHASE
Item #: 771882
CAT #: FRA48203F
UPC: 685360162614
Sign In or Register to view pricing and more.
Berko
2000W 240V Wall Heater, White, w/stat
Item #: 543746
CAT #: SED2024
UPC: 785360081936
Sign In or Register to view pricing and more.
Berko
4000W 240V Wall Heater, White, w/stat
FRA SERIES - COMMERCIAL FAN-FORCED WALL HEATER, 4800/2000W @ 240V, 3000/1500W @ 208V, *Factory-wired for higher wattage, field-convertible to half wattage, Integral double-pole thermostat, Fan-only operation for summer use, commercial-grade White steel grille
Item #: 771870
CAT #: FRA4024F
UPC: 685360162478
Category:
Commercial Fan Forced Heaters
Sign In or Register to view pricing and more.
Berko
4000W 277V Wall Heater, White, w/stat
FRA SERIES - COMMERCIAL FAN-FORCED WALL HEATER, 4000/2000W @ 277V, 3000/1500W @ 240V, *Factory-wired for higher wattage, field-convertible to half wattage, Integral double-pole thermostat, Fan-only operation for summer use, commercial-grade White steel grille
Item #: 771871
CAT #: FRA4027F
UPC: 685360162492
Category:
Commercial Fan Forced Heaters
Sign In or Register to view pricing and more.
Berko
Wall Heater, 120V, 1500/700W, Wht
Wall Heater, 120 Volts, 1500 or 700 Watts, White
Item #: 1709050
CAT #: SRA1512DSFPB
UPC: 685360178417
Category:
Commercial Fan Forced Heaters
Sign In or Register to view pricing and more.
Broan
Heater Motor W/ Wheel, 120V, 0.8A
Motor Heater with Wheel, 120 Volts, 0.8 Amps
Item #: 508038
CAT #: S97017062
UPC: 026715173044
Category:
Commercial Fan Forced Heaters
Sign In or Register to view pricing and more.
Berko
Dual Wattage 120V Wall Heater, White
SRA Series - Commercial Fan-Forced Wall Heater, 1000/500W @ 120V, Tamper-proof plug for thermostat hole, commercial-grade steel Northern White grille
Item #: 1017378
CAT #: SRA1012DSF
UPC: 685360163895
Category:
Commercial Fan Forced Heaters
Sign In or Register to view pricing and more.
Berko
120V 1000/750 WATT ARCHITECTURAL WALL HEATER FAN F
120V 1000/750 WATT ARCHITECTURAL WALL HEATER FAN FORCED
Item #: 1709092
CAT #: SRA1512DSAFPB
UPC:
Category:
Commercial Fan Forced Heaters
Sign In or Register to view pricing and more.
Berko
WALL HEATER 240/208V 2000/1000/1500/750W 8.4/4.2/7
WALL HEATER 240/208V 2000/1000/1500/750W 8.4/4.2/7.3/3.6 AMPS 1 PHASE
Item #: 1709051
CAT #: SRA2024DSFPB
UPC: 685360178424
Category:
Commercial Fan Forced Heaters
Sign In or Register to view pricing and more.
Marley
CWH1202DS***DISCONTINUED***
CWH1202DS 2000/1000/1500/750 Watt, 240/208 Volt
Item #: 933516
CAT #: CWH1202DSF
UPC:
Category:
Commercial Fan Forced Heaters
Sign In or Register to view pricing and more.
TPI
Multi-Wattage 240/208V Wall Heater, Ivory, w/stat
3310 Series Fan Forced Wall Heater, 4000/3000/2000/1500W, 240/208V, Built in Single Pole Thermostat, Ivory grill.
Item #: 83171
CAT #: HF3316TRP
UPC: 686334379984
Category:
Commercial Fan Forced Heaters
Made in USA
Sign In or Register to view pricing and more.
Marley
Use Item SRA2024DSF
2,000/1,000W @ 240V, 1,500/750W @ 208 Wall Heater - Use Item SRA2024DSF
Item #: 109919
CAT #: SRA2024DS
UPC: 685360071350
Category:
Commercial Fan Forced Heaters
Sign In or Register to view pricing and more.
TPI
1500W 120V Wall Heater, Bronze, w/Tamper-Proof stat
3320 Series Commercial Fan Forced Wall Heater, 1500W, 120V, Built-In tamper proof thermostat. Disconnect switch. Aluminum Trim/Bankers Bronze grill.
Item #: 110502
CAT #: E3323TDRP
UPC: 686334380881
Category:
Commercial Fan Forced Heaters
Sign In or Register to view pricing and more.
Berko
Wall Heater, 277/240V, Wht
SRA Series Commercial Fan-Forced Wall Heater, 1500/750 Watts @ 277 Volt, 1125/562 Watts @240 Volt, White
Item #: 1380828
CAT #: SRA1527DSF
UPC: 685360163994
Category:
Commercial Fan Forced Heaters
Sign In or Register to view pricing and more.
Berko
1500W 120V Wall Heater, White, w/stat
FRA SERIES - COMMERCIAL FAN-FORCED WALL HEATER, 1500W, 120V, Integral double-pole thermostat, Fan-only operation for summer use, commercial-grade White steel grille
Item #: 771868
CAT #: FRA1512F
UPC: 685360162393
Category:
Commercial Fan Forced Heaters
Sign In or Register to view pricing and more.
Berko
Fan-Forced Wall Heater, 240/208V
Commercial Fan-Forced Wall HEater, 240/208 Volt, 2000/1500 Watts
Item #: 771898
CAT #: VFK204F
UPC: 685360162713
Category:
Commercial Fan Forced Heaters
Sign In or Register to view pricing and more.
Berko
208 VOLT 4800 WATT 13.4 AMP 3 PHASE
208 VOLT 4800 WATT 13.4 AMP 3 PHASE
Item #: 771882
CAT #: FRA48203F
UPC: 685360162614
Category:
Commercial Fan Forced Heaters
Sign In or Register to view pricing and more.
Berko
2000W 240V Wall Heater, White, w/stat
Fan-Forced Wall Heater - SED Series, 2000/1500W, 240/208V, Built-in double-pole thermostat, Ideally suited for recessed shallow wall mount applications such as manufactured homes, White Grill
Item #: 543746
CAT #: SED2024
UPC: 785360081936
Category:
Commercial Fan Forced Heaters
Sign In or Register to view pricing and more.