1600w 208v Outdoor Rated Ss Infrared Heater

Item #: 174552
Cat #: RPH208A
UPC: 686334884501
Sign In or Register to view pricing and more.
Documents & Guides
Tpi; Electric Infrared Heater; Fostoria; Electric Infrared; Model: Rph-208-a; Wattage: 1600 Wtt; Voltage Rating: 208 V; Amperage Rating: 7.7 Amp; Phase: 1 Ph; Housing Material: Stainless Steel; Dimensions: 24 Length X 5-3/8 Width X 4-1/2 Height In; Btu Rating: 5461; Series: Rph; Includes: Heating Element;mounting Plate

Overview

Tpi; Electric Infrared Heater; Fostoria; Electric Infrared; Model: Rph-208-a; Wattage: 1600 Wtt; Voltage Rating: 208 V; Amperage Rating: 7.7 Amp; Phase: 1 Ph; Housing Material: Stainless Steel; Dimensions: 24 Length X 5-3/8 Width X 4-1/2 Height In; Btu Rating: 5461; Series: Rph; Includes: Heating Element;mounting Plate
Also known as: 686334884501, RPH208A

Specifications

Phase: 1
Wattage: 1600
Standards: California Proposition 65
Phase: 1
Standards: California Proposition 65
Wattage: 1600

Customer Reviews

No reviews for this product
(0)