Heaters - Pump House & Frost Protection

12 Found
Qmark

Heater Electric, 500w @ 120v, 500w @ 24, Wht

Item #: 21818
CAT #: WHT500
UPC: 685360080499
Sign In or Register to view pricing and more.
TPI

500w 240v Pump House Heater

Item #: 110348
CAT #: RPH25A
UPC: 686334999090
Sign In or Register to view pricing and more.
Lochinvar

199MBTU NAT GAS BOILER 95% AFUE EFFICIEN

Item #: 1427490
CAT #: KHB199N
UPC:
Sign In or Register to view pricing and more.
Lochinvar

KHB155N FIRE TUBE BOILER NG 95% THERMAL

Item #: 1266815
CAT #: 100301999
UPC:
Sign In or Register to view pricing and more.
TPI

500W Pump House Heater

Item #: 110363
CAT #: RPH15A
UPC: 686334999083
Sign In or Register to view pricing and more.
Electromode

500W Pump House Heater

Item #: 507899
CAT #: 7150B31
UPC:
Sign In or Register to view pricing and more.
Electromode

500W Pump House Heater

Item #: 498377
CAT #: 7150B11
UPC:
Sign In or Register to view pricing and more.
King Electrical

U1250 Pumphouse Heater, 120V, 500W

Item #: 623426
CAT #: U1250
UPC: 093319126059
Sign In or Register to view pricing and more.
King Electrical

U2450 Pumphouse Heater, 240V/500W

Item #: 665328
CAT #: U2450
UPC: 093319126158
Sign In or Register to view pricing and more.
King Electrical

U24100 Pumphouse Heater, 240/208V, 1000W

Item #: 623680
CAT #: U24100
UPC: 093319126219
Sign In or Register to view pricing and more.
King Electrical

U12100-SS Pumphouse Heater, 240/208V

Item #: 706233
CAT #: U2425
UPC: 093319126127
Sign In or Register to view pricing and more.
King Electrical

U2475 Pumphouse Heater, 240/208V

Item #: 675706
CAT #: U2475
UPC: 093319126189
Sign In or Register to view pricing and more.
Qmark

Heater Electric, 500w @ 120v, 500w @ 24, Wht

Electric Utility Heater, White, 500 watts at 120 volts Or 500 watts at 240 volts
Item #: 21818
CAT #: WHT500
UPC: 685360080499
Sign In or Register to view pricing and more.
TPI

500w 240v Pump House Heater

Tpi Rph2-5a 500w 240v Pump Ho se Htr
Item #: 110348
CAT #: RPH25A
UPC: 686334999090
Sign In or Register to view pricing and more.
Lochinvar

199MBTU NAT GAS BOILER 95% AFUE EFFICIEN

199MBTU NAT GAS BOILER 95% AFUE EFFICIENCY
Item #: 1427490
CAT #: KHB199N
UPC:
Sign In or Register to view pricing and more.
Lochinvar

KHB155N FIRE TUBE BOILER NG 95% THERMAL

KHB155N FIRE TUBE BOILER NG 95% THERMAL EFFICIENCY 155000 BTU INPUT 144000 BTU OUTPUT
Item #: 1266815
CAT #: 100301999
UPC:
Sign In or Register to view pricing and more.
TPI

500W Pump House Heater

Pump House Heater, Convection, 120V - 500W, Dimensions: 20" x 5-1/2" x 4".
Item #: 110363
CAT #: RPH15A
UPC: 686334999083
Sign In or Register to view pricing and more.
Electromode

500W Pump House Heater

Pump House Heater, 240V/500W, 208V/375W, Length: 17-3/8", Includes: Built-In Thermostat.
Item #: 507899
CAT #: 7150B31
UPC:
Sign In or Register to view pricing and more.
Electromode

500W Pump House Heater

Pump House Heater, 120V/500W, Length: 17-3/8", Includes: Built-In Thermostat.
Item #: 498377
CAT #: 7150B11
UPC:
Sign In or Register to view pricing and more.
King Electrical

U1250 Pumphouse Heater, 120V, 500W

Pumphouse Heater, 120V, 500 Watts, Stainless Steel Construction
Item #: 623426
CAT #: U1250
UPC: 093319126059
Sign In or Register to view pricing and more.
King Electrical

U2450 Pumphouse Heater, 240V/500W

Pumphouse Heater, 240/208V/120V , 500/375 Watts, Designed To Reduce Moisture From Mechanical Equipment
Item #: 665328
CAT #: U2450
UPC: 093319126158
Sign In or Register to view pricing and more.
King Electrical

U24100 Pumphouse Heater, 240/208V, 1000W

U Series Pumphouse Heater, 240/208V, 1000/750 Watts, Built-In Thermostat With Frost Protection
Item #: 623680
CAT #: U24100
UPC: 093319126219
Sign In or Register to view pricing and more.
King Electrical

U12100-SS Pumphouse Heater, 240/208V

Pumphouse Heater, 240/208V, 250/187 Watts, Keeps Pumps, Valves, and Farm Machinery From Freezing, Material: Stainless Steel
Item #: 706233
CAT #: U2425
UPC: 093319126127
Sign In or Register to view pricing and more.
King Electrical

U2475 Pumphouse Heater, 240/208V

U Series Pumphouse Heater, 240/208V, 750/563 Watts, Steel Guard, ETL Listed For Use In Damp Locations, Color: Textured Gray
Item #: 675706
CAT #: U2475
UPC: 093319126189
Sign In or Register to view pricing and more.
Page 1 of 1
12 Items found