Fostoria Infrared Heater Electric Overhead

Item #: 1101036
Cat #: FSS31241
UPC: 686334488228
Sign In or Register to view pricing and more.
Documents & Guides
TPI Fostoria Infrared Heater FSS-3124-1 Electric Overhead 3.15 kW 240V. • High-Density medium wave radiant heat, with 60° symmetric heat pattern. Approximately 78.5% efficient vs 50% efficiency of metal sheath elements. More uniform heat pattern than metal sheath.

Overview

TPI Fostoria Infrared Heater FSS-3124-1 Electric Overhead 3.15 kW 240V. • High-Density medium wave radiant heat, with 60° symmetric heat pattern. Approximately 78.5% efficient vs 50% efficiency of metal sheath elements. More uniform heat pattern than metal sheath.
Also known as: 686334488228, FSS31241

Specifications

Wattage: 3150
Volts AC: 240
Length: 46 in
Standards: California Proposition 65
Wattage: 3150
Length: 46 in
Volts AC: 240
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)