Infrared Heaters

67 Found
Qmark

3 ELEMENT INFRARED ENCLOSURE, Stainless Steel

Item #: 785882
CAT #: FRS323S
UPC: 685360031569
Sign In or Register to view pricing and more.
Qmark

PTD 2EL 24IN 60SYM ENCL ONLY F

Item #: 316817
CAT #: FRP226S
UPC: 685360028460
Sign In or Register to view pricing and more.
Qmark

3 ELEMENT INFRARED ENCLOSURE, Stainless Steel

Item #: 785880
CAT #: FRS343S
UPC: 685360032344
Sign In or Register to view pricing and more.
TPI

Overhead Electric Infrared Heater

Item #: 1079160
CAT #: FSS95483
UPC: 686334488341
Sign In or Register to view pricing and more.
Berko

1500W 120V RESIDENTIAL INFRARED HEATER

Item #: 1315314
CAT #: BHRA11115W
UPC: 685360163703
Sign In or Register to view pricing and more.
Berko

Infrared Heater, Single-Element, 3000W, 208V

Item #: 599930
CAT #: JRK53020
UPC: 685360083032
Sign In or Register to view pricing and more.
TPI

TPI 46290TH480V 2 Lmp 7.3KW 480V 90

Item #: 456746
CAT #: 46290TH480V
UPC: 686334803311
Sign In or Register to view pricing and more.
TPI

2 Lmp 3.2KW 480V 30 Sym Mul-T-Mnt Htr SS

Item #: 458351
CAT #: 22230THSS480V
UPC: 686334481434
Sign In or Register to view pricing and more.
TPI

TPI FSS14121

Item #: 1013708
CAT #: FSS14121
UPC: 686334488150
Sign In or Register to view pricing and more.
TPI

TPI 34290TH208V 2 Lmp 5KW 208V 90 S

Item #: 280418
CAT #: 34290TH208V
UPC: 686334481144
Sign In or Register to view pricing and more.
TPI

3000/3800W 480/600V Mitey Midget IR Htr

Item #: 548424
CAT #: MM46A
UPC: 686334442039
Sign In or Register to view pricing and more.
TPI

TPI 34260THSS208V

Item #: 771006
CAT #: 34260THSS208V
UPC: 686334480963
Sign In or Register to view pricing and more.
TPI

750W 208V RADIANT CEILING

Item #: 153183
CAT #: CP807
UPC: 686334458740
Sign In or Register to view pricing and more.
TPI

2 Lmp 5KW 240V 90 Sym Mul-T-Mnt Htr Br

Item #: 520716
CAT #: 34290TH240V
UPC: 686334481151
Sign In or Register to view pricing and more.
TPI

TPI 342A30TH240V

Item #: 1055578
CAT #: 342A30TH240V
UPC: 686334481182
Sign In or Register to view pricing and more.
TPI

TPI OCH46120VCE

Item #: 640901
CAT #: OCH46120VCE
UPC: 686334485975
Sign In or Register to view pricing and more.
Qmark

3 ELEMENT INFRARED ENCLOSURE, Stainless Steel

QM FRS323S 3 ELEMENT FIXTURE - STAINLESS STEEL ENCLOSURE ONLY, 30° Sym Reflector Angle, 24"
Item #: 785882
CAT #: FRS323S
UPC: 685360031569
Sign In or Register to view pricing and more.
Qmark

PTD 2EL 24IN 60SYM ENCL ONLY F

PTD 2EL 24IN 60SYM ENCL ONLY F For indoor/outdoor heating, choose these painted steel infrared heaters. When added to your workshop, warehouse, gym or pool, they provide excellent spot heating or total comfort that is unaffected by outside drafts.
Item #: 316817
CAT #: FRP226S
UPC: 685360028460
Sign In or Register to view pricing and more.
Qmark

3 ELEMENT INFRARED ENCLOSURE, Stainless Steel

QM FRS323S 3 ELEMENT FIXTURE - STAINLESS STEEL ENCLOSURE ONLY, 30° Sym Reflector Angle, 46"
Item #: 785880
CAT #: FRS343S
UPC: 685360032344
Sign In or Register to view pricing and more.
TPI

Overhead Electric Infrared Heater

TPI Electric Infrared Heater, Heavy Duty Overhead Standard, 32414 Btu/hr, 480 V, 19.8 A (1-Phase)/11.44 A (3-Phase), 9500 W, Panel Mount, Aluminum, Gold Anodized, 49 in Length x 7-3/4 in Width x 20 in Depth
Item #: 1079160
CAT #: FSS95483
UPC: 686334488341
Sign In or Register to view pricing and more.
Berko

1500W 120V RESIDENTIAL INFRARED HEATER

1500W 120V RESIDENTIAL INFRARED HEATER
Item #: 1315314
CAT #: BHRA11115W
UPC: 685360163703
Sign In or Register to view pricing and more.
Berko

Infrared Heater, Single-Element, 3000W, 208V

Infrared Heater, Single-Element, 3000 Watt, 208 Volt, Painted Steel Enclosure, With Quartz Tube Element, Bronze Finish
Item #: 599930
CAT #: JRK53020
UPC: 685360083032
Sign In or Register to view pricing and more.
TPI

TPI 46290TH480V 2 Lmp 7.3KW 480V 90

TPI 46290TH480V 2 LAMP 7.3KW 480V
Item #: 456746
CAT #: 46290TH480V
UPC: 686334803311
Sign In or Register to view pricing and more.
TPI

2 Lmp 3.2KW 480V 30 Sym Mul-T-Mnt Htr SS

Electric Infrared Heater, Fostoria, 3.2 KW, 480 V, 1 PH, Stainless Steel Housing, Mul-T-Mount, Dimensions- 24 Length X 15 Width X 10-7/8 Height IN, BTU Rating- 10922, THSS Series, 30 Deg Symmetrical
Item #: 458351
CAT #: 22230THSS480V
UPC: 686334481434
Sign In or Register to view pricing and more.
TPI

TPI FSS14121

TPI FSS14121 1.45 KW 120V Inf
Item #: 1013708
CAT #: FSS14121
UPC: 686334488150
Sign In or Register to view pricing and more.
TPI

TPI 34290TH208V 2 Lmp 5KW 208V 90 S

TPI 34290TH208V 2 LAMP 5KW 208V
Item #: 280418
CAT #: 34290TH208V
UPC: 686334481144
Sign In or Register to view pricing and more.
TPI

3000/3800W 480/600V Mitey Midget IR Htr

Mitey Midget Electric Infrared Heater, Fostoria, 3000/3800 WTT, 480/600 V, 1 PH, Aluminum Housing, Dimensions- 3.750 Width X 3.380 Height IN, BTU Rating- 12457, Anodized Finish
Item #: 548424
CAT #: MM46A
UPC: 686334442039
Sign In or Register to view pricing and more.
TPI

TPI 34260THSS208V

TPI 34260THSS208V 5KW HTR 208
Item #: 771006
CAT #: 34260THSS208V
UPC: 686334480963
Sign In or Register to view pricing and more.
TPI

750W 208V RADIANT CEILING

TPI CP807 750W 208V RADIANT CEILING
Item #: 153183
CAT #: CP807
UPC: 686334458740
Sign In or Register to view pricing and more.
TPI

2 Lmp 5KW 240V 90 Sym Mul-T-Mnt Htr Br

Electric Infrared Heater, Fostoria, 5 KW, 240 V, Dimensions- 33 Length X 15 Width X 10-7/8 Height IN, 1 PH, Galvanized Steel Housing, Mul-T-Mount, BTU Rating- 17065, TH Series, 90 Deg Symmetrical
Item #: 520716
CAT #: 34290TH240V
UPC: 686334481151
Sign In or Register to view pricing and more.
TPI

TPI 342A30TH240V

TPI 342A30TH240V 2-Lamp Mul-T
Item #: 1055578
CAT #: 342A30TH240V
UPC: 686334481182
Sign In or Register to view pricing and more.
TPI

TPI OCH46120VCE

FASTORIA OCH-46-120V-CE with cord
Item #: 640901
CAT #: OCH46120VCE
UPC: 686334485975
Sign In or Register to view pricing and more.
Page 1 of 5
67 Items found