Radiant Heaters

65 Found
Berko

Fan Forced Heater, 208V, Wht

Item #: 771874
CAT #: FRA4020F
UPC: 685360162539
Sign In or Register to view pricing and more.
Broan

Broan 157 Radiant Heater,broan,1250

Item #: 22889
CAT #: 157
UPC: 026715080731
Sign In or Register to view pricing and more.
Berko

Ceiling Panel Heater, Radiant

Item #: 1709056
CAT #: CP371FPB
UPC:
Sign In or Register to view pricing and more.
Qmark

Mly Cp371 375w @ 120v, 1 , 24 X 24

Item #: 127470
CAT #: CP371
UPC:
Sign In or Register to view pricing and more.
King Electrical

KCV2412W 94" Cove Heater, 240V, 1200W

Item #: 673770
CAT #: KCV2412W
UPC: 093319118382
Sign In or Register to view pricing and more.
King Electrical

KCV2406W 47" Cove Heater, 240/208V

Item #: 673766
CAT #: KCV2406W
UPC: 093319118351
Sign In or Register to view pricing and more.
King Electrical

KCV2404W 34” Cove Heater 240/208V

Item #: 673765
CAT #: KCV2404W
UPC: 093319118344
Sign In or Register to view pricing and more.
King Electrical

KCV2410W 83" Cove Heater 208/240V, 935/701W

Item #: 673769
CAT #: KCV2410W
UPC: 093319118412
Sign In or Register to view pricing and more.
King Electrical

KCV2409-W 71" Cove Heater, 240/208V

Item #: 673768
CAT #: KCV2409W
UPC: 093319118405
Sign In or Register to view pricing and more.
King Electrical

KCV1202W 24" Cove Heater, 120V, 210W

Item #: 673758
CAT #: KCV1202W
UPC: 093319118023
Sign In or Register to view pricing and more.
King Electrical

KCV2404-A 34" Cove Heater, 240V/420W, Almond

Item #: 638384
CAT #: KCV2404
UPC: 093319118245
Sign In or Register to view pricing and more.
Berko

1800W 120V Fan Forced Heater, White

Item #: 771869
CAT #: FRA1812F
UPC: 685360162416
Sign In or Register to view pricing and more.
Cadet

71" Cove Heater, 900W, 240V, Wht

Item #: 1894705
CAT #: CORC0900W
UPC: 027418800244
Sign In or Register to view pricing and more.
Cadet

47" Cove Heater, CORC0600W, 600W, 240V, White

Item #: 1894704
CAT #: CORC0600W
UPC: 027418800220
Sign In or Register to view pricing and more.
Cadet

47" Cove Heater, CORC0602, 600W, 120V, White

Item #: 1894702
CAT #: KIT-CORC-TB26
UPC: 027418800121
Sign In or Register to view pricing and more.
Cadet

94" Cove Heater, 1200W, 240V, Wht

Item #: 1894703
CAT #: CORC1200W
UPC: 027418800268
Sign In or Register to view pricing and more.
Berko

Fan Forced Heater, 208V, Wht

FRA Fan-Forced Commercial Wall Heater, 4000/2000 Watts, 208 Volt, Northern White
Item #: 771874
CAT #: FRA4020F
UPC: 685360162539
Sign In or Register to view pricing and more.
Broan

Broan 157 Radiant Heater,broan,1250

Radiant Heater, 1250W, 120V, 10.7A, Material: Aluminum Finish.
Item #: 22889
CAT #: 157
UPC: 026715080731
Sign In or Register to view pricing and more.
Berko

Ceiling Panel Heater, Radiant

CP Series Ceiling Panel Heater, Radiant
Item #: 1709056
CAT #: CP371FPB
UPC:
Sign In or Register to view pricing and more.
Qmark

Mly Cp371 375w @ 120v, 1 , 24 X 24

375w @ 120v, 1, 24 X 24 Standard Radiant Ceiling Panel
Item #: 127470
CAT #: CP371
UPC:
Sign In or Register to view pricing and more.
King Electrical

KCV2412W 94" Cove Heater, 240V, 1200W

94" Cove Heater, 240/208V, 1125/844 Watts, 4.7/4.0 Amps, Color: White
Item #: 673770
CAT #: KCV2412W
UPC: 093319118382
Sign In or Register to view pricing and more.
King Electrical

KCV2406W 47" Cove Heater, 240/208V

47" Cove Heater, 240/208V, 560/420 Watts, 2.3/2.0 Amps, Color: White
Item #: 673766
CAT #: KCV2406W
UPC: 093319118351
Sign In or Register to view pricing and more.
King Electrical

KCV2404W 34” Cove Heater 240/208V

34” Cover Heater, 240/208V, 420/315 Watts, 1.8/1.5 Amps, Color: White
Item #: 673765
CAT #: KCV2404W
UPC: 093319118344
Sign In or Register to view pricing and more.
King Electrical

KCV2410W 83" Cove Heater 208/240V, 935/701W

83" Cove Heater 208/240V, 935/701 Watts, 3.9/3.4 Amps, Color: White
Item #: 673769
CAT #: KCV2410W
UPC: 093319118412
Sign In or Register to view pricing and more.
King Electrical

KCV2409-W 71" Cove Heater, 240/208V

71" Cove Heater, 240/208V, 840/630 Watts, 3.5/3.0 Amps, Color: White
Item #: 673768
CAT #: KCV2409W
UPC: 093319118405
Sign In or Register to view pricing and more.
King Electrical

KCV1202W 24" Cove Heater, 120V, 210W

24" Cove Heater, 120V, 210 Watts, 1.8 Amps, Color: White
Item #: 673758
CAT #: KCV1202W
UPC: 093319118023
Sign In or Register to view pricing and more.
King Electrical

KCV2404-A 34" Cove Heater, 240V/420W, Almond

34" KVC Series Cove Heater, 240/208V, 420/315 Watts, 1.8/1.5 Amps, Color: Almond
Item #: 638384
CAT #: KCV2404
UPC: 093319118245
Sign In or Register to view pricing and more.
Berko

1800W 120V Fan Forced Heater, White

FRA SERIES - COMMERCIAL FAN-FORCED WALL HEATER - FRA1812F, 1800W, 120V, Northern White
Item #: 771869
CAT #: FRA1812F
UPC: 685360162416
Sign In or Register to view pricing and more.
Cadet

71" Cove Heater, 900W, 240V, Wht

Cove Heater, 71 Inches, 900 Watt, 240 Volts, 3.8 Amps, White
Item #: 1894705
CAT #: CORC0900W
UPC: 027418800244
Sign In or Register to view pricing and more.
Cadet

47" Cove Heater, CORC0600W, 600W, 240V, White

Cove Heater, 47" (119.4 cm), 600 Watt, 240V, Amps: 2.5, BTU's: 1535, Color: White
Item #: 1894704
CAT #: CORC0600W
UPC: 027418800220
Sign In or Register to view pricing and more.
Cadet

47" Cove Heater, CORC0602, 600W, 120V, White

Cove Heater, 47" (119.4 cm), 600 Watt, 120V, Amps: 5, BTU's: 2050, Color: White *Cadet Part #80012-1*
Item #: 1894702
CAT #: KIT-CORC-TB26
UPC: 027418800121
Sign In or Register to view pricing and more.
Cadet

94" Cove Heater, 1200W, 240V, Wht

Cove Heater, 94 Inches, 1200 Watt, 240 Volt, White
Item #: 1894703
CAT #: CORC1200W
UPC: 027418800268
Sign In or Register to view pricing and more.
Page 1 of 5
65 Items found