Portable Fan Forced Heaters

24 Found
King Electrical

PH-2 portable ceramic heater

Item #: 1017795
CAT #: PH-2
UPC: 093319209868
Sign In or Register to view pricing and more.
TPI

Fan Forced Heater, 1300W

Item #: 82475
CAT #: 188TASA
UPC: 686334800419
Sign In or Register to view pricing and more.
TPI

1500W Fan Forced Heater

Item #: 21024
CAT #: 178TMC
UPC: 686334445931
Sign In or Register to view pricing and more.
TPI

1-Phase Radiant/Fan Forced Standard Portable Electric Heater, 5120

Item #: 82632
CAT #: 198TMC
UPC: 686334445092
Sign In or Register to view pricing and more.
TPI

5kw 480v 3p 5100 Series Unit Htr.

Item #: 201179
CAT #: P3P5105CA1N
UPC: 686334645188
Sign In or Register to view pricing and more.
TPI

10kw 480v 3p 5100 Series Unit Htr.

Item #: 83124
CAT #: P3P5110CA1N
UPC: 686334645300
Sign In or Register to view pricing and more.
TPI

30kw 480v 3p Portable Electric Salamander

Item #: 347826
CAT #: FES30483A
UPC: 686334886055
Sign In or Register to view pricing and more.
TPI

15kw 480v 3p Portable Electric Salamander

Item #: 200560
CAT #: FES15483E
UPC: 686334886031
Sign In or Register to view pricing and more.
TPI

7.5KW 480V 3P 5100

Item #: 177035
CAT #: P3P5107CA1N
UPC: 686334645249
Sign In or Register to view pricing and more.
Qmark

Mly Mmhd1502t 1,500/1,300w @ 120v D

Item #: 106166
CAT #: MMHD1502T
UPC: 098319861689
Sign In or Register to view pricing and more.
TPI

Tpi Hf686tc 5600/4200w 240/208v Fan

Item #: 21003
CAT #: HF686TC
UPC: 686334446303
Sign In or Register to view pricing and more.
Berko

10000W 240V PORTABLE ELECTRIC BLOWER HEATER

Item #: 1315315
CAT #: BDH1021CKA
UPC: 685360152585
Sign In or Register to view pricing and more.
TPI

3.3kw 480v 3p 5100 Series Unit Htr.

Item #: 111007
CAT #: P3P5103CA1N
UPC: 686334645126
Sign In or Register to view pricing and more.
TPI

TPIP3P55115CA1N 15KW

Item #: 83107
CAT #: P3P5115CA1N
UPC: 686334645362
Sign In or Register to view pricing and more.
TPI

400W Fan Forced Heater

Item #: 110444
CAT #: H474TMC
UPC: 686334446181
Sign In or Register to view pricing and more.
TPI

TPI 170TS 170W 120V Under Desk Radi

Item #: 112160
CAT #: 170TS
UPC: 686334450881
Sign In or Register to view pricing and more.
King Electrical

PH-2 portable ceramic heater

The PH-2 portable ceramic heater with thermostat delivers comfortable warmth wherever it’s needed most. This portable ceramic heater has 2 heat settings with a thermostat that helps regulate the heat automatically. The PH-2 is equipped with a Summer fan feature as well. This portable heater warms, cools and circulates air through out any room.
Item #: 1017795
CAT #: PH-2
UPC: 093319209868
Sign In or Register to view pricing and more.
TPI

Fan Forced Heater, 1300W

Portable Fan Forced Heater, 120V - 1500/1300W, Color: Almond. Features: Tip Over Safety Switch.
Item #: 82475
CAT #: 188TASA
UPC: 686334800419
Sign In or Register to view pricing and more.
TPI

1500W Fan Forced Heater

Portable Ceramic Fan Forced Heater, 120V - 1500/850W, Color: Black. Features: Fan Only Setting.
Item #: 21024
CAT #: 178TMC
UPC: 686334445931
Sign In or Register to view pricing and more.
TPI

1-Phase Radiant/Fan Forced Standard Portable Electric Heater, 5120

1-Phase Radiant/Fan Forced Standard Portable Electric Heater, 5120 Btu, 120 VAC, 1500/900/600 W
Item #: 82632
CAT #: 198TMC
UPC: 686334445092
Sign In or Register to view pricing and more.
TPI

5kw 480v 3p 5100 Series Unit Htr.

5kw 480v 3p 5100 Series Unit Htr.
Item #: 201179
CAT #: P3P5105CA1N
UPC: 686334645188
Sign In or Register to view pricing and more.
TPI

10kw 480v 3p 5100 Series Unit Htr.

Tpi; Fan Forced Unit Heater; Fan Forced; Model: P3p5110ca1n; Phase: 3 Ph; Wattage: 10 Kw; Voltage Rating: 480 V; Mounting: Wall; Housing Material: Steel; Dimensions: 21-1/2 Width X 24-5/16 Height X 6-1/2 Depth In; Btu Rating: 34.1 (per Hour); Amperage Rating: 12.1 Amp; Finish: Powder Coated; Air Flow: 700 Cfm; Series:5100; Control Voltage: 24 V
Item #: 83124
CAT #: P3P5110CA1N
UPC: 686334645300
Sign In or Register to view pricing and more.
TPI

30kw 480v 3p Portable Electric Salamander

30kw 480v 3p Portable Electric Salamander
Item #: 347826
CAT #: FES30483A
UPC: 686334886055
Sign In or Register to view pricing and more.
TPI

15kw 480v 3p Portable Electric Salamander

15kw 480v 3p Portable Electric Salamander
Item #: 200560
CAT #: FES15483E
UPC: 686334886031
Sign In or Register to view pricing and more.
TPI

7.5KW 480V 3P 5100

TPI P3P5107CA1N 7.5KW 480V 3P 5100
Item #: 177035
CAT #: P3P5107CA1N
UPC: 686334645249
Sign In or Register to view pricing and more.
Qmark

Mly Mmhd1502t 1,500/1,300w @ 120v D

1,500/1,300w @ 120v Deluxe Portable Fan Forced Utility Heater
Item #: 106166
CAT #: MMHD1502T
UPC: 098319861689
Sign In or Register to view pricing and more.
TPI

Tpi Hf686tc 5600/4200w 240/208v Fan

5600/4200w 240/208v Fan Forced Portable Unit Heater
Item #: 21003
CAT #: HF686TC
UPC: 686334446303
Sign In or Register to view pricing and more.
Berko

10000W 240V PORTABLE ELECTRIC BLOWER HEATER

BDH SERIES - PORTABLE ELECTRIC BLOWER - BDH1021CKA - 10000W 240V, shipped with power cord and plug.
Item #: 1315315
CAT #: BDH1021CKA
UPC: 685360152585
Sign In or Register to view pricing and more.
TPI

3.3kw 480v 3p 5100 Series Unit Htr.

3.3kw 480v 3p 5100 Series Unit Htr.
Item #: 111007
CAT #: P3P5103CA1N
UPC: 686334645126
Sign In or Register to view pricing and more.
TPI

TPIP3P55115CA1N 15KW

TPIP3P55115CA1N 15KW
Item #: 83107
CAT #: P3P5115CA1N
UPC: 686334645362
Sign In or Register to view pricing and more.
TPI

400W Fan Forced Heater

Fan Forced Heater, Portable, Dimensions: 16"W x 16"H x 8-1/8"D, 240V - 200/400W, Cord Length: 6'.
Item #: 110444
CAT #: H474TMC
UPC: 686334446181
Sign In or Register to view pricing and more.
TPI

TPI 170TS 170W 120V Under Desk Radi

TPI 170TS 170W 120V UNDER THE
Item #: 112160
CAT #: 170TS
UPC: 686334450881
Sign In or Register to view pricing and more.
Page 1 of 2
24 Items found