4800W Portable Unit Heater

Item #: 1156970
Cat #: PGH2448TB
UPC: 093319209844
Sign In or Register to view pricing and more.
Portable Unit Heater, 240V/4800W, Cord: 6' with 30A Cord End, Build in Thermostat, Color: Grey and Black, Includes: Bracket

Overview

Portable Unit Heater, 240V/4800W, Cord: 6' with 30A Cord End, Build in Thermostat, Color: Grey and Black, Includes: Bracket
The PGH Series is a rugged 4800W portable heater designed to provide a high capacity heating source at an affordable price. Perfectly suited for workshops, garages or construction sites. Easily set the desired temperature with the in-built mechanical thermostat. Offering a SureStop™ high temperature-limit, with auto-reset providing protection from overheating. Includes 6 Foot Cord with 30A – 240V Plug.
Also known as: 093319209844, PGH2448TB

Specifications

Wattage: 4800
Color: Black/Gray
Volts AC: 240
Wattage: 4800
Volts AC: 240
Color: Black/Gray

Customer Reviews

No reviews for this product
(0)