Portable Electric Heater

Item #: 106252
Cat #: FES10241CA
UPC: 686334886000
Sign In or Register to view pricing and more.
Documents & Guides
Portable Electric Heater, 10kW, 240V, 42 Amps, 300 CFM, 34152 BTUH, 36"

Overview

Portable Electric Heater, 10kW, 240V, 42 Amps, 300 CFM, 34152 BTUH, 36"
Also known as: 686334886000, FES10241CA

Specifications

CFM: 300
Volts AC: 240
Wattage: 10 kW
Standards: California Proposition 65
CFM: 300
Wattage: 10 kW
Volts AC: 240
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)