Dual Wattage 120V Wall Heater, SP Stat, White

Item #: 548275
Cat #: W1215-T
UPC: 093319127131
Sign In or Register to view pricing and more.
Documents & Guides
W Wall Heater, 120V, 1000-500W, w/Stat, White

Overview

W Wall Heater, 120V, 1000-500W, w/Stat, White
The W Heater was designed to be the highest quality economy heater on the market. It is commonly used in apartment construction or as supplemental heat in single family homes. By combining an efficient impeller style fan with a NiChrome heating element, the W heater delivers instant heat in even the draftiest locations. Factory installed single pole thermostat kit included. A powder-coated, surface mounted wall-can may be purchased separately. Economically Built For Maximum Comfort. NiChrome Open Coil Element For Quick Heat Transfer. Dual Wattage Design. C-Frame Motor. 4-Blade Aluminum Fan. Patented Smart Limit Protection®. Wall can w/ QuickSet™ stud tabs. Proudly made in the USA. 1-year warranty.
Also known as: 093319127131, W1215-T

Specifications

Wattage: 750, 1500
Volts AC: 120
Color: White
Mounting: Wall
Wattage: 750, 1500
Color: White
Volts AC: 120
Mounting: Wall

Customer Reviews

No reviews for this product
(0)