Garage / Workshop Unit Heaters

11 Found
Berko

Garage Heater, 4800 Watt, 240 Volt, 16378 BTU

Item #: 919967
CAT #: FLCH4R
UPC: 685360164861
Sign In or Register to view pricing and more.
King Electrical

KBP2006-3MP Unit Heater

Item #: 577272
CAT #: KBP2006-3MP
UPC: 093319151938
Sign In or Register to view pricing and more.
Cadet

Garage/Workshop Heater, 4KW/240V

Item #: 2325053
CAT #: CGWH4031G
UPC: 027418102966
Sign In or Register to view pricing and more.
Qmark

Unit Heater, 208/240V, 3750/5000 Watt

Item #: 470072
CAT #: MUH35
UPC: 685360047577
Sign In or Register to view pricing and more.
King Electrical

EKB2440TB Garage/Shop Heater, 240V, 3850W

Item #: 631632
CAT #: EKB2440TB
UPC: 093319165027
Sign In or Register to view pricing and more.
Electromode

5000W Unit Heater

Item #: 589818
CAT #: CUH05B31T
UPC: 781052053441
Sign In or Register to view pricing and more.
King Electrical

KBP2406-3MP Multi-Watt Unit Heater, 240V

Item #: 621248
CAT #: KBP2406-3MP
UPC: 093319151884
Sign In or Register to view pricing and more.
Stelpro Design

Ceiling Heater, 4000 Watt, 240 Volt

Item #: 1156363
CAT #: ASGH4002R
UPC: 626296225561
Sign In or Register to view pricing and more.
King Electrical

KBP Compact Unit Heater , 240V, 950-5700W

Item #: 515808
CAT #: KBP2406
UPC: 093319151907
Sign In or Register to view pricing and more.
TPI

4000/3000W 240/208V FAN

Item #: 187705
CAT #: GCH4000
UPC: 686334450850
Sign In or Register to view pricing and more.
Electromode

Unit Heater, 4000W

Item #: 366395
CAT #: DGWH4031
UPC: 781052119956
Sign In or Register to view pricing and more.
Berko

Garage Heater, 4800 Watt, 240 Volt, 16378 BTU

Garage Heater, 4800 Watt, 240 Volt, 16378 BTU, Remote Control Included, Built-In Fan Delay
Item #: 919967
CAT #: FLCH4R
UPC: 685360164861
Sign In or Register to view pricing and more.
King Electrical

KBP2006-3MP Unit Heater

KB Platinum Horizontal Unit Heater, 208V, 5700/2850 Watts, 17.1 BTUH, 1-3 Phase, 27 Amps, Onyx Gray
Item #: 577272
CAT #: KBP2006-3MP
UPC: 093319151938
Sign In or Register to view pricing and more.
Cadet

Garage/Workshop Heater, 4KW/240V

Garage/Workshop Heater, 4000 Watt / 240 Volt, 6' Cord, Requires A NEMA 6-20 (Polarized) 20-Amp Receptacle For Operation, 7-1/4"W x 14"H x 9"D
Item #: 2325053
CAT #: CGWH4031G
UPC: 027418102966
Sign In or Register to view pricing and more.
Qmark

Unit Heater, 208/240V, 3750/5000 Watt

Unit Heater, 208/240V, With Bracket and Built-In Thermostat, 3750/5000 Watt
Item #: 470072
CAT #: MUH35
UPC: 685360047577
Sign In or Register to view pricing and more.
King Electrical

EKB2440TB Garage/Shop Heater, 240V, 3850W

EKB Garage/Shop Heater, 240V, 3850 Watts, 16 Amps, Wire: 12-2 With Ground, Breaker Size: 20 Amp 2 Pole, Heats Up To 600 Square Feet
Item #: 631632
CAT #: EKB2440TB
UPC: 093319165027
Sign In or Register to view pricing and more.
Electromode

5000W Unit Heater

Compact Unit Heater, 1-Phase, No Contactor, 208V/3750W, 240V/5000W, Color: Almond. Includes: Thermostat & Brackets.
Item #: 589818
CAT #: CUH05B31T
UPC: 781052053441
Sign In or Register to view pricing and more.
King Electrical

KBP2406-3MP Multi-Watt Unit Heater, 240V

Multiple Wattage Compact Unit Heater, 240/208V, 5700/2850 Watts, 1-3 Phase, 27 Amps, Onyx Gray
Item #: 621248
CAT #: KBP2406-3MP
UPC: 093319151884
Sign In or Register to view pricing and more.
Stelpro Design

Ceiling Heater, 4000 Watt, 240 Volt

Ceiling Heater, Low Profile, Fan-Forced, Diameter: 12", 240V/4000W, Color: Red
Item #: 1156363
CAT #: ASGH4002R
UPC: 626296225561
Sign In or Register to view pricing and more.
King Electrical

KBP Compact Unit Heater , 240V, 950-5700W

Multiple Wattage Unit Heater, 240/208V, 5700/4750/3800/2850/1900/950 Watts, Single Phase, 24/27 Amps, Onyx Gray (Previous Generation/Model Color: Almond)
Item #: 515808
CAT #: KBP2406
UPC: 093319151907
Sign In or Register to view pricing and more.
TPI

4000/3000W 240/208V FAN

TPI GCH4000 4000/3000W 240/208V FAN
Item #: 187705
CAT #: GCH4000
UPC: 686334450850
Sign In or Register to view pricing and more.
Electromode

Unit Heater, 4000W

Garage/Workshop Heater, 240V/4000W, CFM: 160, Temperature Range: 45°F to 77°F, Cord: 6', Color: Gray. Includes: Thermostat & Mounting Brackets.
Item #: 366395
CAT #: DGWH4031
UPC: 781052119956
Sign In or Register to view pricing and more.
Page 1 of 1
11 Items found