Bimetal DP Thermostat Almond 22A

Item #: 520489
Cat #: T410B-A
UPC: 027418728319
Sign In or Register to view pricing and more.
Documents & Guides
Bimetal Thermostat, Vertical Mount, 2-Pole, 22A, 120/208/240V, Temperature Range: 40°F to 80°F, Color: Almond. *Cadet Part # 72831*

Overview

Bimetal Thermostat, Vertical Mount, 2-Pole, 22A, 120/208/240V, Temperature Range: 40°F to 80°F, Color: Almond. *Cadet Part # 72831*
Also known as: 027418728319, T410B-A

Specifications

Poles: 2
Volts AC: 120, 240, 208
Color: Almond
Poles: 2
Color: Almond
Volts AC: 120, 240, 208

Customer Reviews

No reviews for this product
(0)