White-on-white Range Hood

Item #: 230507
Cat #: QT230WW
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Range Hood, Convertible, Ducted, 2-Speed, CFM: 190, Sones: 6.0, 120V, 2A, Round Duct: 7",and 3" x 10" Square, 75W Bulb (Incandescent - Not Included), Dimensions: 30" x 17-1/2" x 6", Filter: Washable Aluminum, Color: White- on- White

Overview

Range Hood, Convertible, Ducted, 2-Speed, CFM: 190, Sones: 6.0, 120V, 2A, Round Duct: 7",and 3" x 10" Square, 75W Bulb (Incandescent - Not Included), Dimensions: 30" x 17-1/2" x 6", Filter: Washable Aluminum, Color: White- on- White
Also known as: QT230WW

Specifications

Width: 30 in
CFM: 190
Volts AC: 120
Sones: 6
Color: White
Width: 30 in
Volts AC: 120
Color: White
CFM: 190
Sones: 6

Customer Reviews

No reviews for this product
(0)