This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Features: Rocker-Type Fan and Light Switches, Washable Aluminum Filter, Standard: UL, Voltage Rating: 120V, Ampere Rating: 2A, Air Flow Rate: 160CFM, Size: 24 X 17 1/2 X 6IN, Finish: White
Overview
Features: Rocker-Type Fan and Light Switches, Washable Aluminum Filter, Standard: UL, Voltage Rating: 120V, Ampere Rating: 2A, Air Flow Rate: 160CFM, Size: 24 X 17 1/2 X 6IN, Finish: White
Also known as: 402401
Specifications
Width: | 24 in |
Volts AC: | 120 |
CFM: | 160 |
Color: | White |
Sones: | 6.500 |
Width: | 24 in |
CFM: | 160 |
Sones: | 6.500 |
Volts AC: | 120 |
Color: | White |
Customer Reviews
No reviews for this product
(0)