Duct Collars

18 Found
Southwark Metal

Flat Colar, Crimped, 6"

Item #: 1046119
CAT #: 10516
UPC:
Sign In or Register to view pricing and more.
Southwark Metal

Start Collar, 8", Crimped

Item #: 1046117
CAT #: 10518
UPC:
Sign In or Register to view pricing and more.
Southwark Metal

Reducer, No Crmp, Ga. 28, Stl

Item #: 1046189
CAT #: 5886NC
UPC:
Sign In or Register to view pricing and more.
Southwark Metal

Adj. Takeoff Less Damper, Ga. 26, Stl

Item #: 1046139
CAT #: 63A7
UPC:
Sign In or Register to view pricing and more.
Southwark Metal

Reducer, No Crmp, Ga. 28, Stl

Item #: 1045886
CAT #: 5854NC
UPC:
Sign In or Register to view pricing and more.
Southwark Metal

Reducer, SS, Non-Crimped

Item #: 1045888
CAT #: 5843
UPC:
Sign In or Register to view pricing and more.
Southwark Metal

Flat Collar, Crimped

Item #: 1046115
CAT #: 105110
UPC:
Sign In or Register to view pricing and more.
Southwark Metal

Round Collar, Crimped, 7"

Item #: 1046118
CAT #: 10517
UPC:
Sign In or Register to view pricing and more.
Southwark Metal

14X8 STRAIGHT STARTING COLLAR

Item #: 1046185
CAT #: 20148
UPC:
Sign In or Register to view pricing and more.
Southwark Metal

Flat Collar, Crimped, 4"

Item #: 1046121
CAT #: 10514
UPC:
Sign In or Register to view pricing and more.
Southwark Metal

16X8 STRAIGHT STARTING COLLAR

Item #: 1046184
CAT #: 20168
UPC:
Sign In or Register to view pricing and more.
Southwark Metal

14IN FLAT COLLAR-CRIMPED

Item #: 1046084
CAT #: 105114
UPC:
Sign In or Register to view pricing and more.
Southwark Metal

12IN FLAT COLLAR-CRIMPED

Item #: 1046114
CAT #: 105112
UPC:
Sign In or Register to view pricing and more.
Southwark Metal

24X8 STRAIGHT STARTING

Item #: 1046180
CAT #: 20248
UPC:
Sign In or Register to view pricing and more.
Southwark Metal

12X8 STRAIGHT STARTING COLLAR

Item #: 1046186
CAT #: 20128
UPC:
Sign In or Register to view pricing and more.
Broan

4" Duct Collar, for use with Models 636/636AL-á *** Discontinued ***

Item #: 542286
CAT #: DC4
UPC: 026715135066
Sign In or Register to view pricing and more.
Southwark Metal

Flat Colar, Crimped, 6"

6 Inch Flat Collar, Crimped, 50 per Box
Item #: 1046119
CAT #: 10516
UPC:
Category: Duct Collars
Sign In or Register to view pricing and more.
Southwark Metal

Start Collar, 8", Crimped

Start Collar, 8 Inches, Crimped Round Takeoff
Item #: 1046117
CAT #: 10518
UPC:
Category: Duct Collars
Sign In or Register to view pricing and more.
Southwark Metal

Reducer, No Crmp, Ga. 28, Stl

Reducer, No Crimp, 28 Gauge, Steel
Item #: 1046189
CAT #: 5886NC
UPC:
Category: Duct Collars
Sign In or Register to view pricing and more.
Southwark Metal

Adj. Takeoff Less Damper, Ga. 26, Stl

Takeoff less Damper, Adjustable, 26 Gauge, Steel
Item #: 1046139
CAT #: 63A7
UPC:
Category: Duct Collars
Sign In or Register to view pricing and more.
Southwark Metal

Reducer, No Crmp, Ga. 28, Stl

Reducer, No Crimp, 28 Gauge, Steel
Item #: 1045886
CAT #: 5854NC
UPC:
Category: Duct Collars
Sign In or Register to view pricing and more.
Southwark Metal

Reducer, SS, Non-Crimped

Non-Crimped Reducer, Stainless Steel, 4 by 3 inches
Item #: 1045888
CAT #: 5843
UPC:
Category: Duct Collars
Sign In or Register to view pricing and more.
Southwark Metal

Flat Collar, Crimped

Flat Collar, Crimped, 10 Inches
Item #: 1046115
CAT #: 105110
UPC:
Category: Duct Collars
Sign In or Register to view pricing and more.
Southwark Metal

Round Collar, Crimped, 7"

Round Crimped Collar, 7 Inches, 50 Per Box
Item #: 1046118
CAT #: 10517
UPC:
Category: Duct Collars
Sign In or Register to view pricing and more.
Southwark Metal

14X8 STRAIGHT STARTING COLLAR

14X8 STRAIGHT STARTING COLLAR
Item #: 1046185
CAT #: 20148
UPC:
Category: Duct Collars
Sign In or Register to view pricing and more.
Southwark Metal

Flat Collar, Crimped, 4"

Flat Collar, Crimped, 4 Inches
Item #: 1046121
CAT #: 10514
UPC:
Category: Duct Collars
Sign In or Register to view pricing and more.
Southwark Metal

16X8 STRAIGHT STARTING COLLAR

16X8 STRAIGHT STARTING COLLAR
Item #: 1046184
CAT #: 20168
UPC:
Category: Duct Collars
Sign In or Register to view pricing and more.
Southwark Metal

14IN FLAT COLLAR-CRIMPED

14IN FLAT COLLAR-CRIMPED
Item #: 1046084
CAT #: 105114
UPC:
Category: Duct Collars
Sign In or Register to view pricing and more.
Southwark Metal

12IN FLAT COLLAR-CRIMPED

12IN FLAT COLLAR-CRIMPED
Item #: 1046114
CAT #: 105112
UPC:
Category: Duct Collars
Sign In or Register to view pricing and more.
Southwark Metal

24X8 STRAIGHT STARTING

24X8 STRAIGHT STARTING COLLAR
Item #: 1046180
CAT #: 20248
UPC:
Category: Duct Collars
Sign In or Register to view pricing and more.
Southwark Metal

12X8 STRAIGHT STARTING COLLAR

12X8 STRAIGHT STARTING COLLAR
Item #: 1046186
CAT #: 20128
UPC:
Category: Duct Collars
Sign In or Register to view pricing and more.
Broan

4" Duct Collar, for use with Models 636/636AL-á *** Discontinued ***

4 Inch Duct Collar, for use with Models 636/636AL, for Easy Attachment of 4 Inch Round Duct *** Discontinued ***
Item #: 542286
CAT #: DC4
UPC: 026715135066
Category: Duct Collars
Sign In or Register to view pricing and more.
Page 1 of 2
18 Items found