Laminated Duct
24 Found
Lambro
Ducting, Laminated, Flexible, 4" Dia., 50' Long
Item #: 202219
CAT #: 450
UPC: 039899004509
Sign In or Register to view pricing and more.
Lambro
Ducting, Vinyl, Flexible, 4" Dia., 50' Long, White
Item #: 188149
CAT #: 219L
UPC: 039899002192
Sign In or Register to view pricing and more.
Lambro
Ducting, Laminated, Flexible, 4" Dia., 25' Long
Item #: 586584
CAT #: 414
UPC: 039899004141
Sign In or Register to view pricing and more.
Southwark Metal
4IN X 50FT FLEXIBLE WHITE VINYL HOSE
Item #: 1213304
CAT #: SH450
UPC:
Sign In or Register to view pricing and more.
Lambro
6IN X 25FT FLEX ALUM DUCTING
Item #: 130648
CAT #: 336
UPC: 039899003366
Sign In or Register to view pricing and more.
Southwark Metal
4IN X 20FT FLEXIBLE WHITE VINYL HOSE
Item #: 1213311
CAT #: SH420
UPC:
Sign In or Register to view pricing and more.
Lambro
Foil Laminate Connector, 4" Dia., 50' Long
Item #: 130614
CAT #: 650UL
UPC:
Sign In or Register to view pricing and more.
Lambro
Ducting, Vinyl, Flexible, 3" Dia., 50' Long, White
Item #: 141195
CAT #: 215
UPC:
Sign In or Register to view pricing and more.
Lambro
Ducting, Semi-Rigid, 3" Dia., 8' Long
Item #: 141237
CAT #: 3112
UPC:
Sign In or Register to view pricing and more.
Fantech
Ducting, Laminated, Flexible, 4" Dia., 25' Long
Item #: 112426
CAT #: FIDT4
UPC:
Sign In or Register to view pricing and more.
Lambro
Foil Laminate Connector, 4" Dia., 25' Long
Item #: 130764
CAT #: 614UL
UPC:
Sign In or Register to view pricing and more.
Southwark Metal
4IN X 8FT FLEXIBLE WHITE VINYL HOSE
Item #: 1213446
CAT #: SH48
UPC:
Sign In or Register to view pricing and more.
Fantech
Ducting, Laminated, Flexible, 6" Dia., 25' Long
Item #: 112380
CAT #: FIDT6
UPC: 650737590604
Sign In or Register to view pricing and more.
Broan
Non-duct Filters for QP130, QP230 and QP330
Item #: 418644
CAT #: BPPF30
UPC:
Sign In or Register to view pricing and more.
Lambro
LBO 514 4" X 25' UL 181 CLASS 1 AIR
Item #: 669786
CAT #: 514
UPC:
Sign In or Register to view pricing and more.
Lambro
3IN X 25' METALIZED DUCT
Item #: 142564
CAT #: 513
UPC:
Sign In or Register to view pricing and more.
Lambro
Ducting, Laminated, Flexible, 4" Dia., 50' Long
Ducting, Laminated, Flexible, Diameter: 4 Inch, Length: 50 Feet
Item #: 202219
CAT #: 450
UPC: 039899004509
Category:
Laminated Duct
Sign In or Register to view pricing and more.
Lambro
Ducting, Vinyl, Flexible, 4" Dia., 50' Long, White
Ducting, Vinyl, Flexible, Diameter: 4 Inch, Length: 50 Feet, Color: White
Item #: 188149
CAT #: 219L
UPC: 039899002192
Category:
Laminated Duct
Sign In or Register to view pricing and more.
Lambro
Ducting, Laminated, Flexible, 4" Dia., 25' Long
Ducting, Laminated, Flexible, Diameter: 4 Inch, Length: 25 Feet
Item #: 586584
CAT #: 414
UPC: 039899004141
Category:
Laminated Duct
Sign In or Register to view pricing and more.
Lambro
Foil Laminate Connector, 4" Dia., 50' Long
Foil Laminate Connector, Diameter: 4 Inch, Length: 50 Feet, UL Listed
Item #: 130614
CAT #: 650UL
UPC:
Category:
Laminated Duct
Sign In or Register to view pricing and more.
Lambro
Ducting, Vinyl, Flexible, 3" Dia., 50' Long, White
Ducting, Vinyl, Flexible, Diameter: 3 Inch, Length: 50 Feet, Color: White
Item #: 141195
CAT #: 215
UPC:
Category:
Laminated Duct
Sign In or Register to view pricing and more.
Lambro
Ducting, Semi-Rigid, 3" Dia., 8' Long
Ducting, Semi-Rigid, Diameter: 3 Inch, Length: 8 Feet
Item #: 141237
CAT #: 3112
UPC:
Category:
Laminated Duct
Sign In or Register to view pricing and more.
Fantech
Ducting, Laminated, Flexible, 4" Dia., 25' Long
Ducting, Laminated, Flexible, Diameter: 4 Inch, Length: 25 Feet
Item #: 112426
CAT #: FIDT4
UPC:
Category:
Laminated Duct
Sign In or Register to view pricing and more.
Lambro
Foil Laminate Connector, 4" Dia., 25' Long
Foil Laminate Connector, Diameter: 4 Inch, Length: 25 Feet, UL Listed
Item #: 130764
CAT #: 614UL
UPC:
Category:
Laminated Duct
Sign In or Register to view pricing and more.
Fantech
Ducting, Laminated, Flexible, 6" Dia., 25' Long
Ducting, Laminated, Flexible, Diameter: 6 Inch, Length: 25 Feet
Item #: 112380
CAT #: FIDT6
UPC: 650737590604
Category:
Laminated Duct
Sign In or Register to view pricing and more.
Lambro
LBO 514 4" X 25' UL 181 CLASS 1 AIR
LBO 514 4" X 25' UL 181 CLASS 1 AIR CONNECTOR
Item #: 669786
CAT #: 514
UPC:
Category:
Laminated Duct
Sign In or Register to view pricing and more.