Semi-Rigid Duct, 4" x 8'

Item #: 202181
Cat #: 302
UPC: 039899003021
Sign In or Register to view pricing and more.
Documents & Guides
Semi-Rigid Duct, 4" x 8', Material: Aluminum.

Overview

Semi-Rigid Duct, 4" x 8', Material: Aluminum.
Semi-rigid aluminum duct is ideal for applications where building codes require use of all aluminum duct. The duct is totally non-combustible with a maximum operating temperature of 400°F.
Also known as: 039899003021, 302, Slinky, vent hose, vent tube, bath fan

Specifications

Color: Aluminum
Diameter: 4 in
Material: Aluminum
Width: 96 in
Color: Aluminum
Material: Aluminum
Diameter: 4 in
Width: 96 in

Customer Reviews

No reviews for this product
(0)