Ducting, Semi-Rigid, Flexible, 4" Dia., 25' Long

Item #: 141175
Cat #: 334
UPC: 039899003342
Sign In or Register to view pricing and more.
Documents & Guides
Ducting, Semi-Rigid, Flexible, Diameter: 4 Inch, Length: 25 Feet

Overview

Ducting, Semi-Rigid, Flexible, Diameter: 4 Inch, Length: 25 Feet
Semi-rigid aluminum duct is ideal for applications where building codes require use of all aluminum duct. The duct is totally non-combustible with a maximum operating temperature of 400°F.
Also known as: 039899003342, 334

Specifications

Length: 25 ft
Diameter: 4 in
Material: Aluminum
Length: 25 ft
Material: Aluminum
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)