Semi-Rigid Duct
55 Found
Lambro
Ducting, Semi-Rigid, 4" Dia., 8' Long
Item #: 141227
CAT #: 3122
UPC: 039899031222
Sign In or Register to view pricing and more.
Lambro
Ducting, Semi-Rigid, Flexible, 4" Dia., 25' Long
Item #: 141175
CAT #: 334
UPC: 039899003342
Sign In or Register to view pricing and more.
Southwark Metal
6X5FT 30GA FURNACE PIPE
Item #: 1045981
CAT #: SL60630
UPC:
Sign In or Register to view pricing and more.
Lambro
Semi-Rigid Duct, 4" x 8'
Item #: 202181
CAT #: 302
UPC: 039899003021
Sign In or Register to view pricing and more.
Southwark Metal
Furnace Pipe, 30GA, 4" x 5'
Item #: 1046015
CAT #: SL60430
UPC:
Sign In or Register to view pricing and more.
Southwark Metal
Snaplock Pipe, 3", Ga. 26, Stl
Item #: 1045953
CAT #: SL24326
UPC:
Sign In or Register to view pricing and more.
Southwark Metal
Snaplock Pipe, 4", Ga. 30, Stl
Item #: 1046023
CAT #: SL24430
UPC:
Sign In or Register to view pricing and more.
Southwark Metal
Adj. Plenum Side, Ga. 26, Stl
Item #: 1045862
CAT #: 49P2036
UPC:
Sign In or Register to view pricing and more.
Southwark Metal
Furnace Pipe, 26GA, Slvr
Item #: 1046142
CAT #: SL60426
UPC:
Sign In or Register to view pricing and more.
Southwark Metal
Trunk Duct, Stl, 16 x 6"
Item #: 1045995
CAT #: TD60168
UPC:
Sign In or Register to view pricing and more.
Southwark Metal
Snaplock Pipe, 8", Ga. 30, Stl
Item #: 1045979
CAT #: SL60830
UPC:
Sign In or Register to view pricing and more.
Southwark Metal
Furnace Pipe, SS, 30GA
Item #: 1045980
CAT #: SL60730
UPC:
Sign In or Register to view pricing and more.
Southwark Metal
Trunk Duct, Mill
Item #: 1045997
CAT #: TD60128
UPC:
Sign In or Register to view pricing and more.
Southwark Metal
Trunk Duct, 14x8x5'
Item #: 1045996
CAT #: TD60148
UPC:
Sign In or Register to view pricing and more.
Lambro
Semi-Rigid Duct, 3" x 8'
Item #: 201670
CAT #: 301-8
UPC:
Sign In or Register to view pricing and more.
Southwark Metal
Trunk Duct, Stl, 16 x 6"
Item #: 1045994
CAT #: TD60188
UPC:
Sign In or Register to view pricing and more.
Lambro
Ducting, Semi-Rigid, 4" Dia., 8' Long
Ducting, Semi-Rigid, Diameter: 4 Inch, Length: 8 Feet
Item #: 141227
CAT #: 3122
UPC: 039899031222
Category:
Semi-Rigid Duct
Sign In or Register to view pricing and more.
Lambro
Ducting, Semi-Rigid, Flexible, 4" Dia., 25' Long
Ducting, Semi-Rigid, Flexible, Diameter: 4 Inch, Length: 25 Feet
Item #: 141175
CAT #: 334
UPC: 039899003342
Category:
Semi-Rigid Duct
Sign In or Register to view pricing and more.
Lambro
Semi-Rigid Duct, 4" x 8'
Semi-Rigid Duct, 4" x 8', Material: Aluminum.
Item #: 202181
CAT #: 302
UPC: 039899003021
Category:
Semi-Rigid Duct
Sign In or Register to view pricing and more.
Southwark Metal
Furnace Pipe, 30GA, 4" x 5'
Furnace Pipe, 30 Gauge, 4 inches by 5 feet
Item #: 1046015
CAT #: SL60430
UPC:
Category:
Semi-Rigid Duct
Sign In or Register to view pricing and more.
Southwark Metal
Snaplock Pipe, 3", Ga. 26, Stl
Snaplock Pipe, 3 Inch Nominal, Gauge 26, Steel
Item #: 1045953
CAT #: SL24326
UPC:
Category:
Semi-Rigid Duct
Sign In or Register to view pricing and more.
Southwark Metal
Snaplock Pipe, 4", Ga. 30, Stl
Snaplock Pipe, 4 Inch Nominal, Gauge 30, Steel
Item #: 1046023
CAT #: SL24430
UPC:
Category:
Semi-Rigid Duct
Sign In or Register to view pricing and more.
Southwark Metal
Adj. Plenum Side, Ga. 26, Stl
Adjustable Plenum Side, 26 Gauge, Steel
Item #: 1045862
CAT #: 49P2036
UPC:
Category:
Semi-Rigid Duct
Sign In or Register to view pricing and more.
Southwark Metal
Trunk Duct, Stl, 16 x 6"
Trunk Duct, Steel, 16 by 6 inches, Joint Length 60 Inches
Item #: 1045995
CAT #: TD60168
UPC:
Category:
Semi-Rigid Duct
Sign In or Register to view pricing and more.
Southwark Metal
Snaplock Pipe, 8", Ga. 30, Stl
Snaplock Pipe, 8 Inch Nominal, Gauge 30, Steel
Item #: 1045979
CAT #: SL60830
UPC:
Category:
Semi-Rigid Duct
Sign In or Register to view pricing and more.
Southwark Metal
Furnace Pipe, SS, 30GA
Furnace Pip, Stainless Steel, 30 Gauge
Item #: 1045980
CAT #: SL60730
UPC:
Category:
Semi-Rigid Duct
Sign In or Register to view pricing and more.
Lambro
Semi-Rigid Duct, 3" x 8'
Semi-Rigid Duct, 3" x 8', Material: Aluminum.
Item #: 201670
CAT #: 301-8
UPC:
Category:
Semi-Rigid Duct
Sign In or Register to view pricing and more.
Southwark Metal
Trunk Duct, Stl, 16 x 6"
Trunk Duct, Steel, 18 by 6 inches, Joint Length 60 Inches
Item #: 1045994
CAT #: TD60188
UPC:
Category:
Semi-Rigid Duct
Sign In or Register to view pricing and more.