End Cap, 16 x 8", Stl

Item #: 1046150
Cat #: 21168
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Duct End Cap, 16 by 8 Inches, Steel

Overview

Duct End Cap, 16 by 8 Inches, Steel
One of Southwark Metal's family of products covering HVAC sheet metal pipe, duct, and fittings for residential and light commercial applications.
Also known as: 21168

Specifications

Width: 8 in
Material: Steel
Length: 16 in
Width: 8 in
Length: 16 in
Material: Steel

Customer Reviews

No reviews for this product
(0)