End Cap, Sewer & Drain, 20 x 8", Stl

Item #: 1046148
Cat #: 21208
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
End Cap, Sewer and Drain, 26 Gauge, Steel

Overview

End Cap, Sewer and Drain, 26 Gauge, Steel
One of Southwark Metal's family of products covering HVAC sheet metal pipe, duct, and fittings for residential and light commercial applications.
Also known as: 21208

Specifications

Length: 20 in
Width: 8 in
Material: Steel
Length: 20 in
Material: Steel
Width: 8 in

Customer Reviews

No reviews for this product
(0)