Venting & Ducting

434 Found
Lambro

Ducting, Laminated, Flexible, 4" Dia., 50' Long

Item #: 202219
CAT #: 450
UPC: 039899004509
Sign In or Register to view pricing and more.
Lambro

Ducting, Wall Vent, 4"

Item #: 130659
CAT #: 224W
UPC: 039899802242
Sign In or Register to view pricing and more.
Lambro

Flexible Insulated Duct, 4" X 25'

Item #: 142668
CAT #: 2574
UPC: 039899025740
Sign In or Register to view pricing and more.
Lambro

Under Eave Vent, 4"

Item #: 129191
CAT #: 143W
UPC: 039899801436
Sign In or Register to view pricing and more.
nVent Raychem

Pipe Strap, 2 to 10"

Item #: 317248
CAT #: PS-10
UPC:
Sign In or Register to view pricing and more.
Nutone

Wall Cap, 3-4"

Item #: 116636
CAT #: 885BL
UPC: 784891276491
Sign In or Register to view pricing and more.
Lambro

Ducting, Vinyl, Flexible, 4" Dia., 50' Long, White

Item #: 188149
CAT #: 219L
UPC: 039899002192
Sign In or Register to view pricing and more.
Lambro

Worm Gear Clamp, 4"

Item #: 593945
CAT #: 284L
UPC: 039899002840
Sign In or Register to view pricing and more.
Nutone

Wall Cap, 3" to 4"

Item #: 46597
CAT #: 885AL
UPC: 784891997068
Sign In or Register to view pricing and more.
Panasonic

Wall Vent Accessory

Item #: 288543
CAT #: FV-WC04VE1
UPC: 037988870707
Sign In or Register to view pricing and more.
Arlington

Dryer Vent Mounting Block Kit. Non Metallic For New Construction

Item #: 11868
CAT #: DV1
UPC: 018997436078
Sign In or Register to view pricing and more.
Lambro

Vent Adapter, 3"-4"

Item #: 129202
CAT #: 235
UPC:
Sign In or Register to view pricing and more.
Lambro

Ducting, Semi-Rigid, 4" Dia., 8' Long

Item #: 141227
CAT #: 3122
UPC: 039899031222
Sign In or Register to view pricing and more.
Lambro

Ducting, Semi-Rigid, Flexible, 4" Dia., 25' Long

Item #: 141175
CAT #: 334
UPC: 039899003342
Sign In or Register to view pricing and more.
Broan

Roof Cap, 3-4"

Item #: 42833
CAT #: 636
UPC: 026715000609
Sign In or Register to view pricing and more.
Lambro

Duct Elbow, 4", 90°

Item #: 129166
CAT #: 2310
UPC: 039899002314
Sign In or Register to view pricing and more.
Lambro

Ducting, Laminated, Flexible, 4" Dia., 50' Long

Ducting, Laminated, Flexible, Diameter: 4 Inch, Length: 50 Feet
Item #: 202219
CAT #: 450
UPC: 039899004509
Sign In or Register to view pricing and more.
Lambro

Ducting, Wall Vent, 4"

Hood Vent, 4 Inch, Material: Plastic, Color: White, Includes: Tail Pipe, Removable Screen, Trim Plate.
Item #: 130659
CAT #: 224W
UPC: 039899802242
Category: Wall Vents
Sign In or Register to view pricing and more.
Lambro

Flexible Insulated Duct, 4" X 25'

Flexible Insulated Duct, Diameter: 4 inch, Length: 25 foot
Item #: 142668
CAT #: 2574
UPC: 039899025740
Sign In or Register to view pricing and more.
Lambro

Under Eave Vent, 4"

4" Under Eave Vent, Louvered, Material: Plastic, Color: White
Item #: 129191
CAT #: 143W
UPC: 039899801436
Sign In or Register to view pricing and more.
nVent Raychem

Pipe Strap, 2 to 10"

Pipe Strap, 2 to 10 inch, Stainless Steel
Item #: 317248
CAT #: PS-10
UPC:
Category: Duct Clamps
Sign In or Register to view pricing and more.
Nutone

Wall Cap, 3-4"

3"-4" Wall Cap, Material: Steel, Color: Black, Features: Spring-Loaded Weather Louver, Bird Screen.
Item #: 116636
CAT #: 885BL
UPC: 784891276491
Category: Wall Vents
Sign In or Register to view pricing and more.
Lambro

Ducting, Vinyl, Flexible, 4" Dia., 50' Long, White

Ducting, Vinyl, Flexible, Diameter: 4 Inch, Length: 50 Feet, Color: White
Item #: 188149
CAT #: 219L
UPC: 039899002192
Sign In or Register to view pricing and more.
Lambro

Worm Gear Clamp, 4"

4" Worm Gear Clamp, Material: Galvanized, For use with: Rigid, Semi-Rigid & Flexible Duct.
Item #: 593945
CAT #: 284L
UPC: 039899002840
Category: Duct Clamps
Sign In or Register to view pricing and more.
Nutone

Wall Cap, 3" to 4"

Wall Cap, For 3" to 4" Ducts, Material: Aluminum.
Item #: 46597
CAT #: 885AL
UPC: 784891997068
Category: Wall Vents
Sign In or Register to view pricing and more.
Panasonic

Wall Vent Accessory

Wall Vent Accessory with Styrofoam Adapter, WhisperComfort, Diameter: 5-1/2" to 5-3/4", Application: Allows Exhaust and Supply Airflow Through a Single Penetration in Building Envelope, Dividers Prevent Cross Contamination
Item #: 288543
CAT #: FV-WC04VE1
UPC: 037988870707
Category: Wall Vents
Sign In or Register to view pricing and more.
Arlington

Dryer Vent Mounting Block Kit. Non Metallic For New Construction

Dryer Vent Mounting Block Kit. Non Metallic For New Construction. Fits 1/2" And 5/8" Step And Dutch Lap Siding.
Item #: 11868
CAT #: DV1
UPC: 018997436078
Category: Wall Vents
Sign In or Register to view pricing and more.
Lambro

Vent Adapter, 3"-4"

Vent Adapter, Diameter: 3" to 4", Material: Plastic, Color: Black.
Item #: 129202
CAT #: 235
UPC:
Category: Duct Adapters
Sign In or Register to view pricing and more.
Lambro

Ducting, Semi-Rigid, 4" Dia., 8' Long

Ducting, Semi-Rigid, Diameter: 4 Inch, Length: 8 Feet
Item #: 141227
CAT #: 3122
UPC: 039899031222
Sign In or Register to view pricing and more.
Lambro

Ducting, Semi-Rigid, Flexible, 4" Dia., 25' Long

Ducting, Semi-Rigid, Flexible, Diameter: 4 Inch, Length: 25 Feet
Item #: 141175
CAT #: 334
UPC: 039899003342
Sign In or Register to view pricing and more.
Broan

Roof Cap, 3-4"

3 to 4 inch Roof Cap, Steel, Black, includes damper and bird screen
Item #: 42833
CAT #: 636
UPC: 026715000609
Category: Roof Vents
Sign In or Register to view pricing and more.
Lambro

Duct Elbow, 4", 90°

90° Duct Elbow, Adjustable, Diameter: 4", Material: Aluminum.
Item #: 129166
CAT #: 2310
UPC: 039899002314
Category: Duct Elbows
Sign In or Register to view pricing and more.
Page 1 of 28
434 Items found